Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC ED034098 TIG Welding Rods, Low-Alloy Steel, ER100S-1, 1/8 Inch x 36 Inch, 10 lb | CR9MNB

LINCOLN ELECTRIC ED034098 TIG Welding Rods, Low-Alloy Steel, ER100S-1, 1/8 Inch x 36 Inch, 10 lb

Item: CR9MNB Model: ED034098Cross Ref: 786X28
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€137.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding
Compatible Shielding Gas100% Argon
Container TypeCarton
Elongation26%
For Material TypeLow-Alloy Steel To Low-Alloy Steel
MaterialLow Alloy Steel
Min. Tensile Strength100 ksi
Minimum Required Elongation16%
Minimum Required Yield Strength88 ksi
Overall Dia.1/8"
Overall Length36"
ProcessTIG Welding
Tensile Strength (as Welded)100 ksi
Welding Current DesignationDCEN
Yield Strength (as Welded)100 ksi
Overall Diameter1/8"
StandardsAWS A5.28, MIL-E-23765/2: MIL-100S-1
Weight10 lbs.

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelContainer TypeMin. Tensile StrengthMinimum Required Yield StrengthTensile Strength (as Welded)Yield Strength (as Welded)ElongationMinimum Required ElongationOverall Dia.Price
LINCOLN ELECTRIC ED034097 TIG Welding Rods, Low-Alloy Steel, ER100S-1, 3/32 Inch x 36 Inch, 10 lb | CR9MKE ED034097Carton100 ksi88 ksi100 ksi100 ksi26%16%-€110.20
LINCOLN ELECTRIC ED034346 TIG Welding Rods, Low-Alloy Steel, ER80S-Ni1, 1/16 Inch x 36 Inch, 30 lb | CR9MKM ED034346Plastic Tube80 ksi68 ksi82 ksi to 87 ksi72 ksi32%24%0.062"-
RFQ
LINCOLN ELECTRIC ED034359 TIG Welding Rods, Low-Alloy Steel, ER90S-B3, 1/8 Inch x 36 Inch, 30 lb | CR9MKQ ED034359Plastic Tube90 ksi78 ksi100 ksi to 105 ksi81 ksi to 86 ksi23% To 26%17%1/8"-
RFQ
LINCOLN ELECTRIC ED034358 TIG Welding Rods, Low-Alloy Steel, ER90S-B3, 3/32 Inch x 36 Inch, 30 lb | CR9MKR ED034358Plastic Tube90 ksi78 ksi100 ksi to 105 ksi81 ksi to 86 ksi23% To 26%17%0.094"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED034098 TIG Welding Rods, Low-Alloy Steel, ER100S-1, 1/8 Inch x 36 Inch, 10 lb
€137.17 /unit