LINCOLN ELECTRIC ED033990 Flux Cored Welding Wire, Carbon Steel, E71T-9M, 0.052 Inch, 33 lb, UltraCore HD-M | CR9LJU

LINCOLN ELECTRIC ED033990 Flux Cored Welding Wire, Carbon Steel, E71T-9M, 0.052 Inch, 33 lb, UltraCore HD-M

Item: CR9LJU Model: ED033990Cross Ref: 786X18
In Stock

Get it by Monday, Jun 16

€180.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Wire
Arbor Hole Dia.2"
Aws ClassificationE71T-9M-H8, E71T-1M-H8, E71T1-M21A2-CS1-H8
Compatible Shielding Gas75% Argon, 25% Carbon Dioxide
For Material TypeCarbon Steel To Carbon Steel
For Welding PositionFlat/Horizontal/Overhead/Vertical Down/Vertical Up
MaterialCarbon Steel
Mfr. SeriesUltracore HD-M Series
Min. Elongation22%
Min. Yield Strength58 ksi
Minimum Required Elongation22%
Minimum Required Yield Strength58 ksi
Shielding TypeGas Shielded
Spool Dia.12"
Spool Diameter12"
Spool TypeFiber Spool
Spool Width4 5/16" , 4.312"
Welding Current DesignationDCEP
Welding ProcessesFlux Cored Welding
Wire Dia.0.052"
Wire TypeFlux Cored
Arbor Hole Diameter2"
Elongation (as Welded)26% to 28% (75% Argon/25% Carbon Dioxide)
Elongation (minimum Required)22%
ProcessFlux-Cored Welding (FCAW)
SeriesUltraCore HD-M
StandardsAWS A5.20
Tensile Strength (as Welded)89 to 92 ksi (75% Argon/25% Carbon Dioxide)
Tensile Strength (minimum Required)70 ksi
Weight33 lbs.
Wire Diameter0.052"
Yield Strength (as Welded)83 ksi to 85 ksi (75% Argon/25% Carbon Dioxide)
Yield Strength (minimum Required)58 ksi

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSpool WidthWire Dia.Tensile StrengthShielding TypeSpool TypeWelding Current DesignationSpool DiameterMinimum Required ElongationPrice
LINCOLN ELECTRIC ED030971 Flux Cored Welding Wire, Carbon Steel, E70T-6, 3/32 Inch, 25 lb, Innershield NR-305 | CR9LGG ED0309714"--Self ShieldedPlastic SpoolDCEP12"22%€224.24
LINCOLN ELECTRIC ED030005 Flux Cored Welding Wire, Carbon Steel, E70T-6, 3/32 Inch, 50 lb, Innershield NR-305 | CR9LGH ED0300054 5/8"--Self ShieldedPlastic SpoolDCEP16 1/2"22%€438.79
LINCOLN ELECTRIC ED012593 Flux Cored Welding Wire, Carbon Steel, E70T-6, 3/32 Inch, 50 lb, Innershield NR-305 | CR9LGJ ED0125934 5/8"--Self ShieldedPlastic SpoolDCEP16 1/2"22%€444.23
LINCOLN ELECTRIC ED034185 Flux Cored Welding Wire, Carbon Steel, E70T-6, 5/64 Inch, 25 lb, Innershield NR-305 | CR9LGK ED0341854 1/4"--Self ShieldedSteel SpoolDCEP11.812"22%€225.36
LINCOLN ELECTRIC ED012629 Flux Cored Welding Wire, Carbon Steel, E70T-7, 3/32 Inch, 50 lb, Innershield NR-311 | CR9LGL ED0126294 5/8"--Self ShieldedPlastic SpoolDCEN16 1/2"22%€364.60
LINCOLN ELECTRIC ED014459 Flux Cored Welding Wire, Carbon Steel, E70T-7, 5/64 Inch, 50 lb, Innershield NR-311 | CR9LGM ED0144594 5/8"--Self ShieldedPlastic SpoolDCEN16 1/2"22%€382.40
LINCOLN ELECTRIC ED012632 Flux Cored Welding Wire, Carbon Steel, E70T-7, 7/64 Inch, 50 lb, Innershield NR-311 | CR9LGN ED0126324 5/8"--Self ShieldedPlastic SpoolDCEN16 1/2"22%€362.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED033990 Flux Cored Welding Wire, Carbon Steel, E71T-9M, 0.052 Inch, 33 lb, UltraCore HD-M
€180.41 /unit