LINCOLN ELECTRIC ED033882 Stick Electrodes, Cast Iron, ESt, 1/8 Inch x 14 Inch, 30 lb, Ferroweld | CR9LBX

LINCOLN ELECTRIC ED033882 Stick Electrodes, Cast Iron, ESt, 1/8 Inch x 14 Inch, 30 lb, Ferroweld

Item: CR9LBX Model: ED033882Cross Ref: 786X07
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrode
Aws ClassificationEST
Container Size10 lbs.
Container TypeHermetically Sealed Can
For Welding PositionFlat/Horizontal/Overhead/Vertical Down/Vertical Up
Length14"
MaterialCast Iron
Mfr. SeriesFerroweld Series
Min. Tensile Strength62 ksi
Min. Yield Strength50 ksi
Minimum Required Yield Strength50 ksi
Overall Dia.1/8"
Overall Length14"
ProcessStick Welding
Welding Current DesignationAC, DCEP
For Material TypeCast Iron To Cast Iron
Overall Diameter1/8"
SeriesFerroweld
StandardsAWS A5.15
Tensile Strength (minimum Required)62 ksi
Weight30 lbs.
Yield Strength (minimum Required)50 ksi

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAws ClassificationWelding Current DesignationMin. Tensile StrengthMinimum Required Yield StrengthContainer TypeOverall Dia.Overall LengthProcessPrice
LINCOLN ELECTRIC EL99125634 Stick Electrodes, Cast Iron, ENi-Cl, 1/8 Inch x 14 Inch, 30 lb, Tech-Rod 99 | CR9LBR EL99125634ENI-CLDCEP40 ksi38 ksiHermetically Sealed Can1/8"14"Stick Welding€1,362.34
LINCOLN ELECTRIC EL55093632 Stick Electrodes, Cast Iron, ENiFe-Cl, 3/32 Inch x 12 Inch, 24 lb, Tech-Rod 55 | CR9LBW EL55093632ENIFE-CLDCEP58 ksi43 ksiHermetically Sealed Can0.094"12"Stick Welding€851.71
LINCOLN ELECTRIC ED031542 Stick Electrodes, Cast Iron, ESt, 1/8 Inch x 14 Inch, 6 lb, Ferroweld | CR9LBY ED031542ESTAC, DCEP62 ksi50 ksiPlastic Tube1/8"14"Stick Welding€64.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED033882 Stick Electrodes, Cast Iron, ESt, 1/8 Inch x 14 Inch, 30 lb, Ferroweld