LINCOLN ELECTRIC ED033852 MIG Welding Wire, Stainless Steel, ER316/316L, 0.035 in, 33 lb N | CR9LWV

LINCOLN ELECTRIC ED033852 MIG Welding Wire, Stainless Steel, ER316/316L, 0.035 in, 33 lb N

Item: CR9LWV Model: ED033852Cross Ref: 786X01
In Stock

Get it by Tuesday, Jun 10

€906.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMig Welding Wire
Arbor Hole Dia.2.062"
Compatible Shielding Gas90% Helium, 7.5% Argon, 2.5% Carbon Dioxide, 98% Argon, 2% Oxygen
For Material GradeGrade 316, Grade 316L, Grade 316LN, Grade 316N, Grade 444
For Material TypeStainless Steel To Stainless Steel
MaterialStainless Steel
Minimum Required Yield Strength55 ksi
Shielding TypeGas Shielded
Spool Diameter11.812"
Spool TypeSteel Spool
Spool Width4 1/4"
Tensile Strength55 ksi
Welding Current DesignationDCEP
Welding ProcessesMIG Welding
Wire Dia.0.035"
Wire TypeSolid
StandardsAWS A5.9, MIL-E-19933E AMD1: MIL-316L
Weight33 lbs.

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginSE

Product Variants

ProductModelWire Dia.Spool WidthTensile StrengthSpool TypeSpool DiameterMinimum Required Yield StrengthElongationWire TypePrice
LINCOLN ELECTRIC ED033955 MIG Welding Wire, Stainless Steel, ER2209, 0.035 in, 33 lb, Blue Max LNM 4462 N | CR9LVQ ED0339550.035"4.188"93 ksiPlastic Spool12"93 ksi28%Solid€1,480.23
LINCOLN ELECTRIC ED035025 MIG Welding Wire, Stainless Steel, ER2209, 0.035 in, 33 lb, Blue Max MIG 2209 | CR9LVR ED0350250.035"4 1/4"93 ksiSteel Spool11.812"93 ksi-Solid€761.40
LINCOLN ELECTRIC ED033956 MIG Welding Wire, Stainless Steel, ER2209, 0.045 in, 33 lb, Blue Max LNM 4462 N | CR9LVT ED0339560.045"4.188"93 ksiPlastic Spool12"93 ksi28%Solid€1,246.49
LINCOLN ELECTRIC ED034155 MIG Welding Wire, Stainless Steel, ER308/308L, 0.035 in, 10 lb | CR9LVU ED0341550.035"2.188"59 ksiPlastic Spool8"59 ksi-Solid€227.22
LINCOLN ELECTRIC ED035045 MIG Welding Wire, Stainless Steel, ER308/308L, 0.035 in, 33 lb, Blue Max MIG 308L | CR9LVV ED0350450.035"4 1/4"59 ksiSteel Spool11.812"59 ksi-Solid€519.04
LINCOLN ELECTRIC ED034909 MIG Welding Wire, Stainless Steel, ER308/308L, 0.035 in, 33 lb, Blue Max MIG 308LCF | CR9LVW ED0349090.035"4 1/4"59 ksiSteel Spool11.812"59 ksi35%Solid€630.40
LINCOLN ELECTRIC ED035051 MIG Welding Wire, Stainless Steel, ER308/308L, 0.045 in, 33 lb, Blue Max MIG 308L | CR9LVY ED0350510.045"4 1/4"59 ksiSteel Spool11.812"59 ksi-Solid€519.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED033852 MIG Welding Wire, Stainless Steel, ER316/316L, 0.035 in, 33 lb N
€906.48 /unit