Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC ED033499 Stick Electrodes, Carbon Steel, E6013, 3/32 Inch x 12 Inch, 6 lb, Fleetweld 37 | CR9KZK

LINCOLN ELECTRIC ED033499 Stick Electrodes, Carbon Steel, E6013, 3/32 Inch x 12 Inch, 6 lb, Fleetweld 37

Item: CR9KZK Model: ED033499Cross Ref: 786WX8
Limited Availability

Get it by Tuesday, Jun 17

This product can only be shipped in multiples of 6
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrode
Aws ClassificationE6013
Container Size1 lbs.
Container TypePlastic Tube
Elongation23%
Elongation (as Welded)23%
FinishRutile
For Material TypeCarbon Steel To Carbon Steel
For Welding PositionFlat/Horizontal/Overhead/Vertical Down/Vertical Up
Length12"
MaterialCarbon Steel
Mfr. SeriesFleetweld 37 Series
Min. Elongation17%
Min. Tensile Strength60 ksi
Min. Yield Strength48 ksi
Minimum Required Elongation17%
Minimum Required Yield Strength48 ksi
Overall Dia.0.094" , 3/32"
Overall Length12"
ProcessStick Welding
Tensile Strength67 ksi to 75 ksi
Welding Current DesignationAC, DCEN, DCEP
Yield Strength (as Welded)58 ksi to 64 ksi
Elongation (minimum Required)17%
Overall Diameter3/32"
SeriesFleetweld 37
StandardsAWS A5.1
Tensile Strength (as Welded)67 ksi to 75 ksi
Tensile Strength (minimum Required)60 ksi
Weight6 lbs.
Yield Strength (minimum Required)48 ksi

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelWelding Current DesignationMin. Tensile StrengthContainer TypeMinimum Required Yield StrengthYield Strength (as Welded)Overall Dia.ElongationMinimum Required ElongationPrice
LINCOLN ELECTRIC ED010207 Stick Electrodes, Carbon Steel, E6010, 3/16 Inch x 14 Inch, 50 lb, Fleetweld 5P | CR9KYJ ED010207DCEP60 ksiHermetically Sealed Can48 ksi61 ksi to 69 ksi0.188"25% To 31%22%€293.61
LINCOLN ELECTRIC ED010281 Stick Electrodes, Carbon Steel, E6010, 3/16 Inch x 14 Inch, 50 lb, Fleetweld 5P+ | CR9KYK ED010281DCEP60 ksiHermetically Sealed Can48 ksi60 ksi to 73 ksi0.188"22% To 29%22%€282.03
LINCOLN ELECTRIC ED032564 Stick Electrodes, Carbon Steel, E6010, 3/32 Inch x 12 Inch, 30 lb, Fleetweld 5P+ | CR9KYM ED032564--------€102.74
LINCOLN ELECTRIC ED010211 Stick Electrodes, Carbon Steel, E6010, 3/32 Inch x 12 Inch, 50 lb, Fleetweld 5P | CR9KYN ED010211DCEP60 ksiHermetically Sealed Can48 ksi61 ksi to 69 ksi0.094"25% To 31%22%€320.69
LINCOLN ELECTRIC ED033511 Stick Electrodes, Carbon Steel, E6010, 5/32 Inch x 14 Inch, 5 lb, Fleetweld 5P | CR9KYP ED033511--------€35.31
LINCOLN ELECTRIC ED010216 Stick Electrodes, Carbon Steel, E6010, 5/32 Inch x 14 Inch, 50 lb, Fleetweld 5P | CR9KYQ ED010216DCEP60 ksiHermetically Sealed Can48 ksi61 ksi to 69 ksi0.156"25% To 31%22%€294.46
LINCOLN ELECTRIC ED010219 Stick Electrodes, Carbon Steel, E6010, 7/32 Inch x 14 Inch, 50 lb, Fleetweld 5P | CR9KYR ED010219DCEP60 ksiHermetically Sealed Can48 ksi61 ksi to 69 ksi0.219"25% To 31%22%€297.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED033499 Stick Electrodes, Carbon Steel, E6013, 3/32 Inch x 12 Inch, 6 lb, Fleetweld 37