Item | Mig Welding Wire |
Arbor Hole Dia. | 2" |
Compatible Shielding Gas | 100% Carbon Dioxide, 98% Argon, 2% Oxygen, 90% Argon, 10% Carbon Dioxide, 75% Argon, 25% Carbon Dioxide |
Elongation | 29% (100% Carbon Dioxide), 27% (75% Argon, 25% Carbon Dioxide), 28% (90% Argon, 10% Carbon Dioxide), 27% (98% Argon, 2% Oxygen) |
Finish | Copper Coat |
For Material Type | Carbon Steel To Carbon Steel |
Material | Carbon Steel |
Minimum Required Elongation | 22% |
Minimum Required Yield Strength | 58 ksi |
Shielding Type | Gas Shielded |
Spool Diameter | 12" |
Spool Type | Fiber Spool |
Spool Width | 4.312" |
Welding Current Designation | DCEP |
Welding Processes | MIG Welding |
Wire Dia. | 0.045" |
Wire Type | Solid |
Arbor Hole Diameter | 2" |
Aws Classification | ER70S-6 |
Elongation (as Welded) | 29% (100% Carbon Dioxide), 27% (75% Argon/25% Carbon Dioxide), 28% (90% Argon/10% Carbon Dioxide), 27% (98% Argon/2% Oxygen) |
Elongation (minimum Required) | 22% |
Finish/coating | Copper Coated |
For Welding Position | Flat, Horizontal, Overhead, Vertical Down, Vertical Up |
Process | MIG Welding (GMAW) |
Series | SuperArc L-56 |
Standards | AWS A5.18, MIL-E-23765/1: MIL-70S-6 |
Tensile Strength (as Welded) | 81 ksi (100% Carbon Dioxide), 82 ksi (75% Argon/25% Carbon Dioxide), 84 ksi (90% Argon/10% Carbon Dioxide), 82 ksi (98% Argon/2% Oxygen) |
Tensile Strength (minimum Required) | 70 ksi |
Weight | 44 lbs. |
Wire Diameter | 0.045" |
Yield Strength (as Welded) | 64 ksi (100% Carbon Dioxide), 67 ksi (75% Argon/25% Carbon Dioxide), 68 ksi (90% Argon/10% Carbon Dioxide), 66 ksi (98% Argon/2% Oxygen) |
Yield Strength (minimum Required) | 58 ksi |