LINCOLN ELECTRIC ED032885 Stick Electrodes, Low-Alloy Steel, E9018-B3 H4R, 1/8 Inch x 14 Inch, 30 lb | CR9LCX

LINCOLN ELECTRIC ED032885 Stick Electrodes, Low-Alloy Steel, E9018-B3 H4R, 1/8 Inch x 14 Inch, 30 lb

Item: CR9LCX Model: ED032885Cross Ref: 786WM6
In Stock

Get it by Tuesday, Jun 10

€232.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrode
Aws ClassificationE9018-B3 H4R
Container Size10 lbs.
Container TypeHermetically Sealed Can
Elongation20% To 23% (Stress-Relieved 1 Hr @ 1275°F), 20% To 24% (Stress-Relieved 8 Hr @ 1275°F)
For Material GradeGrade ASTM A182, Grade F22, Grade CLASS 3, Grade ASTM A199, Grade T22, Grade ASTM A200, Grade T22, Grade ASTM A213, Grade T22, Grade ASTM A234, Grade WP22, Grade ASTM A250, Grade T22, Grade ASTM A335, Grade P22, Grade ASTM A336, Grade F22, Grade CLASS 3, Grade ASTM A356, Grade 10, Grade ASTM A369, Grade F22, Grade ASTM A387, Grade 22, Grade ASTM A426, Grade CP22, Grade ASTM A487, Grade 8, Grade ASTM A508, Grade 22, Grade ASTM A541, Grade 22, Grade ASTM A542, Grade TYPE A, Grade ASTM A542, Grade TYPE B, Grade ASTM A739, Grade B22, Grade ASTM A832, Grade 22V
For Material TypeLow-Alloy Steel To Low-Alloy Steel
For Welding PositionFlat/Horizontal/Overhead/Vertical Up
Length14"
MaterialLow Alloy Steel
Mfr. SeriesExcalibur 9018-B3 MR Series
Min. Elongation17%
Min. Tensile Strength90 ksi
Min. Yield Strength77 ksi
Minimum Required Elongation17%
Minimum Required Yield Strength77 ksi
Overall Dia.1/8"
Overall Length14"
ProcessStick Welding
Tensile Strength102 ksi to 104 ksi, 94 ksi to 99 ksi
Welding Current DesignationAC, DCEP
Yield Strength (as Welded)77 ksi to 84 ksi, 86 ksi to 88 ksi
Overall Diameter1/8"
StandardsAWS A5.5
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWelding Current DesignationMin. Tensile StrengthMinimum Required Yield StrengthAws ClassificationElongationOverall Dia.Minimum Required ElongationOverall LengthPrice
LINCOLN ELECTRIC ED032879 Stick Electrodes, Low-Alloy Steel, E8018-B2 H4R, 1/8 Inch x 14 Inch, 30 lb | CR9LBZ ED032879AC, DCEP80 ksi67 ksiE8018-B2 H4R24% To 26% (Stress-Relieved 1 Hr @ 1275°F), 25% To 28% (Stress-Relieved 8 Hr @ 1275°F)1/8"19%14"€210.19
LINCOLN ELECTRIC ED032882 Stick Electrodes, Low-Alloy Steel, E8018-B2 H4R, 1/8 Inch x 14 Inch, 50 lb | CR9LCA ED032882AC, DCEP80 ksi67 ksi-24% To 26% (Stress-Relieved 1 Hr @ 1275°F), 25% To 28% (Stress-Relieved 8 Hr @ 1275°F)1/8"19%-€309.20
LINCOLN ELECTRIC ED032881 Stick Electrodes, Low-Alloy Steel, E8018-B2 H4R, 3/32 Inch x 12 Inch, 25 lb | CR9LCC ED032881AC, DCEP80 ksi67 ksiE8018-B2 H4R24% To 26% (Stress-Relieved 1 Hr @ 1275°F), 25% To 28% (Stress-Relieved 8 Hr @ 1275°F)0.094"19%12"€163.31
LINCOLN ELECTRIC ED032883 Stick Electrodes, Low-Alloy Steel, E8018-B2 H4R, 5/32 Inch x 14 Inch, 50 lb | CR9LCD ED032883AC, DCEP80 ksi67 ksiE8018-B2 H4R24% To 26% (Stress-Relieved 1 Hr @ 1275°F), 25% To 28% (Stress-Relieved 8 Hr @ 1275°F)0.156"19%14"€302.35
LINCOLN ELECTRIC ED030880 Stick Electrodes, Low-Alloy Steel, E8018-C1 H4R, 1/4 Inch x 18 Inch, 50 lb | CR9LCE ED030880AC, DCEP80 ksi67 ksiE8018-C1 H4R24% To 32% (Stress-Relieved 1 Hr @ 1125°F)1/4"19%18"€355.86
LINCOLN ELECTRIC ED032597 Stick Electrodes, Low-Alloy Steel, E8018-C1 H4R, 1/8 Inch x 14 Inch, 30 lb | CR9LCF ED032597AC, DCEP80 ksi67 ksiE8018-C1 H4R24% To 32% (Stress-Relieved 1 Hr @ 1125°F)1/8"19%14"-
RFQ
LINCOLN ELECTRIC ED030877 Stick Electrodes, Low-Alloy Steel, E8018-C1 H4R, 1/8 Inch x 14 Inch, 50 lb | CR9LCG ED030877AC, DCEP80 ksi67 ksiE8018-C1 H4R24% To 32% (Stress-Relieved 1 Hr @ 1125°F)1/8"19%14"€354.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED032885 Stick Electrodes, Low-Alloy Steel, E9018-B3 H4R, 1/8 Inch x 14 Inch, 30 lb
€232.77 /unit