LINCOLN ELECTRIC ED032207 Flux Cored Welding Wire, Low-Alloy Steel, E81T1-Ni1M, 1/16 Inch, 33 lb, Plastic Spool | CR9LLZ

LINCOLN ELECTRIC ED032207 Flux Cored Welding Wire, Low-Alloy Steel, E81T1-Ni1M, 1/16 Inch, 33 lb, Plastic Spool

Item: CR9LLZ Model: ED032207Cross Ref: 786WJ8
In Stock

Get it by Tuesday, Jun 17

€239.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Wire
Arbor Hole Dia.4"
Aws ClassificationE81T1-NI1M-JH4, E81T1-M21A4-NI1-H4
Compatible Shielding Gas75% To 85% Argon, Balance Carbon Dioxide
Elongation24% To 28%
For JoiningLow Alloy Steel To Low Alloy Steel
For Welding PositionFlat/Horizontal/Overhead/Vertical Down/Vertical Up
MaterialLow Alloy Steel
Mfr. SeriesUltracore 81NI1A75-H Series
Min. Elongation19%
Min. Yield Strength68 ksi
Minimum Required Elongation19%
Minimum Required Yield Strength68 ksi
Shielding TypeGas Shielded
Spool Dia.12"
Spool Diameter12"
Spool TypePlastic Spool
Tensile Strength (as Welded)86 ksi to 93 ksi
Welding Current DesignationDCEP
Welding ProcessesFlux Cored Welding
Wire Dia.0.062" , 1/16"
Wire TypeFlux Cored
Yield Strength (as Welded)79 ksi to 86 ksi
Arbor Hole Diameter4"
Elongation (as Welded)24% to 28%
Elongation (minimum Required)19%
ProcessFlux-Cored Welding (FCAW)
SeriesUltraCore 81Ni1A75-H
StandardsAWS A5.29, AWS A5.36
Tensile Strength (minimum Required)80 ksi
Weight33 lbs.
Wire Diameter0.0625"
Yield Strength (minimum Required)68 ksi

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelWire Dia.Spool WidthAws ClassificationShielding TypeSpool TypeWelding Current DesignationMinimum Required Yield StrengthElongationPrice
LINCOLN ELECTRIC ED032530 Flux Cored Welding Wire, Low-Alloy Steel, E70T7-K2, 3/32 Inch, 50 lb, Plastic Spool | CR9LKA ED032530-4 5/8"E70T7-K2-H16, E80TG-K2-H16, E70T7-A2-K2-H16, E80TG-A2-K2-H16Self ShieldedPlastic SpoolDCEN58 ksi27% To 30%€524.04
LINCOLN ELECTRIC ED026090 Flux Cored Welding Wire, Low-Alloy Steel, E71TG-G, 0.045 Inch, 10 lb, Plastic Spool | CR9LKC ED0260900.045"2.188"E71TG-G-H16, E71TG-AZ-G-H16Self ShieldedPlastic SpoolDCEN58 ksi24% To 28%€116.23
LINCOLN ELECTRIC ED030642 Flux Cored Welding Wire, Low-Alloy Steel, E71TG-G, 0.068 Inch, 25 lb, Steel Spool | CR9LKD ED0306420.068"4 1/4"E71TG-G-H16, E71TG-AZ-G-H16Self ShieldedSteel SpoolDCEN58 ksi24% To 28%€221.69
LINCOLN ELECTRIC ED027803 Flux Cored Welding Wire, Low-Alloy Steel, E71TG-G, 0.068 Inch, 56 lb, Plastic Spool | CR9LKE ED0278030.068"3"E71TG-G-H16, E71TG-AZ-G-H16Self ShieldedPlastic SpoolDCEN58 ksi24% To 28%-
RFQ
LINCOLN ELECTRIC ED037028 Flux Cored Welding Wire, Low-Alloy Steel, E71TG-G, 0.068 Inch, 8 lb, Steel Spool | CR9LKF ED0370280.068"-E71TG-G-H16, E71TG-AZ-G-H16Self ShieldedSteel SpoolDCEN58 ksi24% To 28%€86.26
LINCOLN ELECTRIC ED030646 Flux Cored Welding Wire, Low-Alloy Steel, E71TG-G, 5/64 Inch, 25 lb, Steel Spool | CR9LKG ED030646-4 1/4"E71TG-G-H16, E71TG-AZ-G-H16Self ShieldedSteel SpoolDCEN58 ksi24% To 28%€219.15
LINCOLN ELECTRIC ED032204 Flux Cored Welding Wire, Low-Alloy Steel, E81T1-Ni1C, 0.045 Inch, 33 lb, Plastic Spool | CR9LKJ ED0322040.045"-E81T1-NI1C-JH4, E81T1-C1A4-NI1-H4Gas ShieldedPlastic SpoolDCEP68 ksi25% To 28%€205.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED032207 Flux Cored Welding Wire, Low-Alloy Steel, E81T1-Ni1M, 1/16 Inch, 33 lb, Plastic Spool
€239.74 /unit