LINCOLN ELECTRIC ED031848 Flux Cored Welding Wire, Carbon Steel, E71T-9M, 0.052 Inch, 50 lb, UltraCore 71A85 | CR9LJV

LINCOLN ELECTRIC ED031848 Flux Cored Welding Wire, Carbon Steel, E71T-9M, 0.052 Inch, 50 lb, UltraCore 71A85

Item: CR9LJV Model: ED031848Cross Ref: 786WH8
In Stock

Get it by Tuesday, Jun 17

€428.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Wire
Arbor Hole Dia.2"
Aws ClassificationE71T-9M-H8, E71T-1M-H8, E71T1-M21A2-CS1-H8
Compatible Shielding Gas75% To 85% Argon, Balance Carbon Dioxide
Elongation24% To 26%
For Material TypeCarbon Steel To Carbon Steel
For Welding PositionFlat/Horizontal/Overhead/Vertical Down/Vertical Up
MaterialCarbon Steel
Mfr. SeriesUltracore 71A85 Series
Minimum Required Elongation22%
Minimum Required Yield Strength58 ksi
Shielding TypeGas Shielded
Spool Dia.14"
Spool Diameter14"
Spool TypeFiber Spool
Spool Width4 5/16" , 4.312"
Welding Current DesignationDCEP
Welding ProcessesFlux Cored Welding
Wire Dia.0.052"
Wire TypeFlux Cored
Arbor Hole Diameter2"
Elongation (as Welded)24% to 26%
Elongation (minimum Required)22%
ProcessFlux-Cored Welding (FCAW)
SeriesUltraCore 71A85
StandardsAWS A5.20, AWS A5.36
Tensile Strength (as Welded)87 to 94 ksi (75% to 85% Argon/balance Carbon Dioxide)
Tensile Strength (minimum Required)70 ksi
Weight50 lbs.
Wire Diameter0.052"
Yield Strength (as Welded)80 ksi to 88 ksi (75% ksi to 85% Argon/balance Carbon Dioxide)
Yield Strength (minimum Required)58 ksi

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSpool WidthWire Dia.Tensile StrengthShielding TypeSpool TypeWelding Current DesignationSpool DiameterMinimum Required ElongationPrice
LINCOLN ELECTRIC ED030971 Flux Cored Welding Wire, Carbon Steel, E70T-6, 3/32 Inch, 25 lb, Innershield NR-305 | CR9LGG ED0309714"--Self ShieldedPlastic SpoolDCEP12"22%€224.24
LINCOLN ELECTRIC ED030005 Flux Cored Welding Wire, Carbon Steel, E70T-6, 3/32 Inch, 50 lb, Innershield NR-305 | CR9LGH ED0300054 5/8"--Self ShieldedPlastic SpoolDCEP16 1/2"22%€438.79
LINCOLN ELECTRIC ED012593 Flux Cored Welding Wire, Carbon Steel, E70T-6, 3/32 Inch, 50 lb, Innershield NR-305 | CR9LGJ ED0125934 5/8"--Self ShieldedPlastic SpoolDCEP16 1/2"22%€444.23
LINCOLN ELECTRIC ED034185 Flux Cored Welding Wire, Carbon Steel, E70T-6, 5/64 Inch, 25 lb, Innershield NR-305 | CR9LGK ED0341854 1/4"--Self ShieldedSteel SpoolDCEP11.812"22%€225.36
LINCOLN ELECTRIC ED012629 Flux Cored Welding Wire, Carbon Steel, E70T-7, 3/32 Inch, 50 lb, Innershield NR-311 | CR9LGL ED0126294 5/8"--Self ShieldedPlastic SpoolDCEN16 1/2"22%€364.60
LINCOLN ELECTRIC ED014459 Flux Cored Welding Wire, Carbon Steel, E70T-7, 5/64 Inch, 50 lb, Innershield NR-311 | CR9LGM ED0144594 5/8"--Self ShieldedPlastic SpoolDCEN16 1/2"22%€382.40
LINCOLN ELECTRIC ED012632 Flux Cored Welding Wire, Carbon Steel, E70T-7, 7/64 Inch, 50 lb, Innershield NR-311 | CR9LGN ED0126324 5/8"--Self ShieldedPlastic SpoolDCEN16 1/2"22%€362.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED031848 Flux Cored Welding Wire, Carbon Steel, E71T-9M, 0.052 Inch, 50 lb, UltraCore 71A85
€428.48 /unit