Item | Wire |
Alloy Composition | 5% To 10% Calcium Fluoride, 1.5% Aluminum, 0.5% Manganese, 0.25% Silicon, 0.25% Carbon, Balance Iron |
Alloy Type | Build Up |
Application | Cable Sheaves, Cams, Crane Wheels, Drive Sprockets, Drums, Idlers, Mine Cars, Power Shovel Tumblers, Pulleys, Shafts, Tractor Rollers, Trunnions |
Arbor Hole Dia. | 2.062" |
For Material Type | Carbon Steel, Low-Alloy Steel |
For Welding Position | Flat, Horizontal |
Shielding Type | Self Shielded |
Spool Diameter | 11.812" |
Spool Type | Steel Spool |
Spool Width | 4 1/4" |
Typical Application | Cable Sheaves, Cams, Crane Wheels, Drive Sprockets, Drums, Idlers, Mine Cars, Power Shovel Tumblers, Pulleys, Shafts, Tractor Rollers, Trunnions |
Welding Current Designation | DCEP |
Welding Processes | Flux Cored Welding |
Wire Type | Flux Cored |
Arbor Hole Diameter | 2 1/16" |
Process | Flux-Cored Welding (FCAW) |
Rockwell Hardness | 78 to 90 HRB (As Welded), 86 to 98 HRB (Work-Hardened) |
Series | Lincore BU |
Typical Applications | Cable Sheaves, Cams, Crane Wheels, Drive Sprockets, Drums, Idlers, Mine Cars, Power Shovel Tumblers, Pulleys, Shafts, Tractor Rollers, Trunnions |
Weight | 25 lbs. |
Wire Diameter | 0.0781" |