LINCOLN ELECTRIC ED030892 Stick Electrodes, Low-Alloy Steel, E8018-C3 H4R, 3/32 Inch x 14 Inch, 50 lb | CR9LCT

LINCOLN ELECTRIC ED030892 Stick Electrodes, Low-Alloy Steel, E8018-C3 H4R, 3/32 Inch x 14 Inch, 50 lb

Item: CR9LCT Model: ED030892Cross Ref: 786WA9
In Stock

Get it by Monday, Jun 16

€425.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrode
Aws ClassificationE8018-C3 H4R
Container TypeHermetically Sealed Can
Elongation24% To 32%
For Material GradeGrade ASTM A148, Grade 80-40, Grade ASTM A148, Grade 80-50, Grade ASTM A202, Grade A, Grade ASTM A225, Grade D, Grade ASTM A266, Grade 3, Grade ASTM A299, Grade ASTM A333, Grade ASTM A334, Grade ASTM A350, Grade ASTM A420, Grade ASTM A455, Grade ASTM A469, Grade ASTM A487, Grade 16A, Grade ASTM A533, Grade CLASS 1, Grade ASTM A537, Grade ASTM A541, Grade ASTM A572, Grade 60, Grade ASTM A572, Grade 65, Grade ASTM A588, Grade ASTM A607, Grade 65, Grade ASTM A612, Grade ASTM A616, Grade ASTM A633, Grade ASTM A656, Grade ASTM A668, Grade ASTM A675, Grade 75, Grade ASTM A675, Grade 80, Grade ASTM A695, Grade 45, Grade ASTM A714, Grade ASTM A735, Grade CLASS 1, Grade ASTM A737, Grade CLASS C, Grade ASTM A738, Grade ASTM A765, Grade IV, Grade ASTM A769, Grade 60, Grade ASTM A847, Grade ASTM A858, Grade ASTM A871, Grade ASTM A913, Grade ASTM A935, Grade 65, Grade ASTM A936, Grade 70, Grade ASTM A945, Grade 65
For Material TypeLow-Alloy Steel To Low-Alloy Steel
For Welding PositionFlat/Horizontal/Overhead/Vertical Up
Length14"
MaterialLow Alloy Steel
Mfr. SeriesExcalibur 8018-C3 MR Series
Min. Tensile Strength80 ksi
Minimum Required Elongation24%
Minimum Required Yield Strength68 ksi
Overall Dia.0.094" , 3/32"
Overall Length14"
ProcessStick Welding
Tensile Strength80 ksi to 98 ksi
Welding Current DesignationAC, DCEN, DCEP
Yield Strength (as Welded)73 ksi to 86 ksi
Elongation (as Welded)24% to 32%
Elongation (minimum Required)24%
Overall Diameter3/32"
SeriesExcalibur 8018-C3 MR
StandardsAWS A5.5
Tensile Strength (as Welded)80 ksi to 98 ksi
Tensile Strength (minimum Required)80 ksi
Weight50 lbs.
Yield Strength (minimum Required)68 ksi

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelWelding Current DesignationMin. Tensile StrengthMinimum Required Yield StrengthAws ClassificationElongationOverall Dia.Minimum Required ElongationOverall LengthPrice
LINCOLN ELECTRIC ED032879 Stick Electrodes, Low-Alloy Steel, E8018-B2 H4R, 1/8 Inch x 14 Inch, 30 lb | CR9LBZ ED032879AC, DCEP80 ksi67 ksiE8018-B2 H4R24% To 26% (Stress-Relieved 1 Hr @ 1275°F), 25% To 28% (Stress-Relieved 8 Hr @ 1275°F)1/8"19%14"€210.19
LINCOLN ELECTRIC ED032882 Stick Electrodes, Low-Alloy Steel, E8018-B2 H4R, 1/8 Inch x 14 Inch, 50 lb | CR9LCA ED032882AC, DCEP80 ksi67 ksi-24% To 26% (Stress-Relieved 1 Hr @ 1275°F), 25% To 28% (Stress-Relieved 8 Hr @ 1275°F)1/8"19%-€309.20
LINCOLN ELECTRIC ED032881 Stick Electrodes, Low-Alloy Steel, E8018-B2 H4R, 3/32 Inch x 12 Inch, 25 lb | CR9LCC ED032881AC, DCEP80 ksi67 ksiE8018-B2 H4R24% To 26% (Stress-Relieved 1 Hr @ 1275°F), 25% To 28% (Stress-Relieved 8 Hr @ 1275°F)0.094"19%12"€163.31
LINCOLN ELECTRIC ED032883 Stick Electrodes, Low-Alloy Steel, E8018-B2 H4R, 5/32 Inch x 14 Inch, 50 lb | CR9LCD ED032883AC, DCEP80 ksi67 ksiE8018-B2 H4R24% To 26% (Stress-Relieved 1 Hr @ 1275°F), 25% To 28% (Stress-Relieved 8 Hr @ 1275°F)0.156"19%14"€302.35
LINCOLN ELECTRIC ED030880 Stick Electrodes, Low-Alloy Steel, E8018-C1 H4R, 1/4 Inch x 18 Inch, 50 lb | CR9LCE ED030880AC, DCEP80 ksi67 ksiE8018-C1 H4R24% To 32% (Stress-Relieved 1 Hr @ 1125°F)1/4"19%18"€355.86
LINCOLN ELECTRIC ED032597 Stick Electrodes, Low-Alloy Steel, E8018-C1 H4R, 1/8 Inch x 14 Inch, 30 lb | CR9LCF ED032597AC, DCEP80 ksi67 ksiE8018-C1 H4R24% To 32% (Stress-Relieved 1 Hr @ 1125°F)1/8"19%14"-
RFQ
LINCOLN ELECTRIC ED030877 Stick Electrodes, Low-Alloy Steel, E8018-C1 H4R, 1/8 Inch x 14 Inch, 50 lb | CR9LCG ED030877AC, DCEP80 ksi67 ksiE8018-C1 H4R24% To 32% (Stress-Relieved 1 Hr @ 1125°F)1/8"19%14"€354.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED030892 Stick Electrodes, Low-Alloy Steel, E8018-C3 H4R, 3/32 Inch x 14 Inch, 50 lb
€425.86 /unit