LINCOLN ELECTRIC ED010366 Stick Electrodes, Carbon Steel, E7024, 3/16 Inch x 18 Inch, 50 lb, Jetweld 1 | CR9LBN

LINCOLN ELECTRIC ED010366 Stick Electrodes, Carbon Steel, E7024, 3/16 Inch x 18 Inch, 50 lb, Jetweld 1

Item: CR9LBN Model: ED010366Cross Ref: 786VX7
In Stock

Get it by Wednesday, Jun 11

€313.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrode
Aws ClassificationE7024, E7024-1 , E7024-1
Container Size50 lbs.
Container TypeCardboard Carton
Elongation22% To 31%
For Material TypeCarbon Steel To Carbon Steel
For Welding PositionFlat, Horizontal , Flathorizontal
Length18"
MaterialCarbon Steel
Mfr. SeriesJetweld 1 Series
Min. Elongation22%
Min. Tensile Strength70 ksi
Min. Yield Strength58 ksi
Minimum Required Elongation22%
Minimum Required Yield Strength58 ksi
Overall Dia.0.188" , 3/16"
Overall Length18"
ProcessStick Welding
Tensile Strength77 ksi to 86 ksi
Welding Current DesignationAC, DCEN, DCEP
Yield Strength (as Welded)66 ksi to 71 ksi
Overall Diameter3/16"
StandardsAWS A5.1
Tensile Strength (as Welded)77 ksi to 86 ksi
Weight50 lbs.

Shipping Info:

Ship weight (kg) 22.95
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelWelding Current DesignationMin. Tensile StrengthContainer TypeMinimum Required Yield StrengthYield Strength (as Welded)Overall Dia.ElongationMinimum Required ElongationPrice
LINCOLN ELECTRIC ED010207 Stick Electrodes, Carbon Steel, E6010, 3/16 Inch x 14 Inch, 50 lb, Fleetweld 5P | CR9KYJ ED010207DCEP60 ksiHermetically Sealed Can48 ksi61 ksi to 69 ksi0.188"25% To 31%22%€293.61
LINCOLN ELECTRIC ED010281 Stick Electrodes, Carbon Steel, E6010, 3/16 Inch x 14 Inch, 50 lb, Fleetweld 5P+ | CR9KYK ED010281DCEP60 ksiHermetically Sealed Can48 ksi60 ksi to 73 ksi0.188"22% To 29%22%€282.03
LINCOLN ELECTRIC ED032564 Stick Electrodes, Carbon Steel, E6010, 3/32 Inch x 12 Inch, 30 lb, Fleetweld 5P+ | CR9KYM ED032564--------€102.74
LINCOLN ELECTRIC ED010211 Stick Electrodes, Carbon Steel, E6010, 3/32 Inch x 12 Inch, 50 lb, Fleetweld 5P | CR9KYN ED010211DCEP60 ksiHermetically Sealed Can48 ksi61 ksi to 69 ksi0.094"25% To 31%22%€320.69
LINCOLN ELECTRIC ED033511 Stick Electrodes, Carbon Steel, E6010, 5/32 Inch x 14 Inch, 5 lb, Fleetweld 5P | CR9KYP ED033511--------€35.31
LINCOLN ELECTRIC ED010216 Stick Electrodes, Carbon Steel, E6010, 5/32 Inch x 14 Inch, 50 lb, Fleetweld 5P | CR9KYQ ED010216DCEP60 ksiHermetically Sealed Can48 ksi61 ksi to 69 ksi0.156"25% To 31%22%€294.46
LINCOLN ELECTRIC ED010219 Stick Electrodes, Carbon Steel, E6010, 7/32 Inch x 14 Inch, 50 lb, Fleetweld 5P | CR9KYR ED010219DCEP60 ksiHermetically Sealed Can48 ksi61 ksi to 69 ksi0.219"25% To 31%22%€297.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED010366 Stick Electrodes, Carbon Steel, E7024, 3/16 Inch x 18 Inch, 50 lb, Jetweld 1
€313.53 /unit