LINCOLN ELECTRIC ED010278 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 50 lb, Fleetweld 5P+ | CR9MEB

LINCOLN ELECTRIC ED010278 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 50 lb, Fleetweld 5P+

Item: CR9MEB Model: ED010278Cross Ref: 49JR44
In Stock

Get it by Monday, Jun 16

€325.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStick Electrode
ApplicationArc Welding
Aws ClassificationE6010
Container Size50 lbs.
Container TypeHermetically Sealed Can
Elongation22% To 29%
FinishCellulosic
For Material TypeCarbon Steel To Carbon Steel
For Welding PositionFlat/Horizontal/Overhead/Vertical Down/Vertical Up
Length14"
MaterialCarbon Steel
Mfr. SeriesFleetWeld 5P+ Series
Min. Elongation22%
Min. Tensile Strength60 ksi
Min. Yield Strength48 ksi
Minimum Required Elongation22%
Minimum Required Yield Strength48 ksi
Overall Dia.1/8"
Overall Length14"
ProcessStick Welding
Tensile Strength73 ksi to 88 ksi
Welding Current DesignationDCEP
Yield Strength (as Welded)60 ksi to 73 ksi
Elongation (as Welded)22% to 29%
Elongation (minimum Required)22%
Overall Diameter1/8"
SeriesFleetweld 5P+
StandardsAWS A5.1
Tensile Strength (as Welded)73 ksi to 88 ksi
Tensile Strength (minimum Required)60 ksi
Weight50 lbs.
Yield Strength (minimum Required)48 ksi

Shipping Info:

Ship weight (kg) 22.9545
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelWelding Current DesignationMin. Tensile StrengthContainer TypeMinimum Required Yield StrengthYield Strength (as Welded)Overall Dia.ElongationMinimum Required ElongationPrice
LINCOLN ELECTRIC ED010207 Stick Electrodes, Carbon Steel, E6010, 3/16 Inch x 14 Inch, 50 lb, Fleetweld 5P | CR9KYJ ED010207DCEP60 ksiHermetically Sealed Can48 ksi61 ksi to 69 ksi0.188"25% To 31%22%€293.61
LINCOLN ELECTRIC ED010281 Stick Electrodes, Carbon Steel, E6010, 3/16 Inch x 14 Inch, 50 lb, Fleetweld 5P+ | CR9KYK ED010281DCEP60 ksiHermetically Sealed Can48 ksi60 ksi to 73 ksi0.188"22% To 29%22%€282.03
LINCOLN ELECTRIC ED032564 Stick Electrodes, Carbon Steel, E6010, 3/32 Inch x 12 Inch, 30 lb, Fleetweld 5P+ | CR9KYM ED032564--------€102.74
LINCOLN ELECTRIC ED010211 Stick Electrodes, Carbon Steel, E6010, 3/32 Inch x 12 Inch, 50 lb, Fleetweld 5P | CR9KYN ED010211DCEP60 ksiHermetically Sealed Can48 ksi61 ksi to 69 ksi0.094"25% To 31%22%€320.69
LINCOLN ELECTRIC ED033511 Stick Electrodes, Carbon Steel, E6010, 5/32 Inch x 14 Inch, 5 lb, Fleetweld 5P | CR9KYP ED033511--------€35.31
LINCOLN ELECTRIC ED010216 Stick Electrodes, Carbon Steel, E6010, 5/32 Inch x 14 Inch, 50 lb, Fleetweld 5P | CR9KYQ ED010216DCEP60 ksiHermetically Sealed Can48 ksi61 ksi to 69 ksi0.156"25% To 31%22%€294.46
LINCOLN ELECTRIC ED010219 Stick Electrodes, Carbon Steel, E6010, 7/32 Inch x 14 Inch, 50 lb, Fleetweld 5P | CR9KYR ED010219DCEP60 ksiHermetically Sealed Can48 ksi61 ksi to 69 ksi0.219"25% To 31%22%€297.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED010278 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 50 lb, Fleetweld 5P+
€325.22 /unit