Flat Shipping

Flat Shipping at €24.99 + VAT

LIGHTOLIER S4S830K7ALZ10U Square Downlight, 4 Inch Nominal Size, 3000K, 650 Lm Light Output | CR9KNV

LIGHTOLIER S4S830K7ALZ10U Square Downlight, 4 Inch Nominal Size, 3000K, 650 Lm Light Output

Item: CR9KNV Model: S4S830K7ALZ10UCross Ref: 210N29
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€135.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
Ballast Quantity0
Bulb Quantity1
Color Rendering Index80
Color Temp.3000 K
Compliance TypeNot Available
DimmableYes
Dimming Voltage0-10V
Environmental RatingWet Location Rated
Fixture ShapeSquare
For Bulb TypeIntegrated LED
Height5/8"
Housing ColorSilver
Housing FinishAluminum
Housing MaterialPlastic
Length4"
Lens MaterialAcrylic
Light Output650 lm
Lighting CertificationEnergy Star
Lighting TechnologyLED
Max. Fixture Wattage10 W
Mfr. SeriesSLIMSURFACE
Min. Operating Temp.-4°F
Mounting Hardware IncludedJbox Mounting Plate
Mounting LocationCeiling
Number Of Ballasts0
Overall Height5/8"
Overall Length4"
Overall Width4"
Voltage120-277V AC
Width4"
Color Temperature3000 K
Dimming Method0-10V
Manufacturers Warranty Length5 yrs.
Maximum Fixture Wattage10 W
Minimum Operating Temperature-4°F
Rated Life50000 hrs.
SeriesSlimSurface
StandardsCULUS LISTED, ROHS
Suggested Bulb Item NumberIntegrated LED

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)1.59
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginMX

Product Variants

ProductModelMax. Fixture WattageColor Temp.Color Rendering IndexVoltageHousing ColorLight OutputHousing FinishFixture ShapePrice
LIGHTOLIER S4S827K7 Low Profile LED Slim Downlight, 4 Inch Nominal Size, 2700K, 650 lm Light Output | CR9KLX S4S827K710 W2700 K80120V ACWhite650 lmMatteSquare€107.76
LIGHTOLIER S4S927K7 Low Profile LED Slim Downlight, 4 Inch Nominal Size, 2700K, 650 lm Light Output | CR9KLY S4S927K710 W2700 K90120V ACWhite650 lmMatteSquare€109.15
LIGHTOLIER S4S830K7 Low Profile LED Slim Downlight, 4 Inch Nominal Size, 3000K, 650 lm Light Output | CR9KLZ S4S830K710 W3000 K80120V ACWhite650 lmMatteSquare€115.27
LIGHTOLIER S5R827K7 Low Profile LED Slim Downlight, 5 Inch Nominal Size, 2700K, 650 lm Light Output | CR9KMA S5R827K710 W2700 K80120V ACWhite650 lmMatteRound€93.93
LIGHTOLIER S5R927K7 Low Profile LED Slim Downlight, 5 Inch Nominal Size, 2700K, 650 lm Light Output | CR9KMB S5R927K710 W2700 K90120V ACWhite650 lmMatteRound€102.49
LIGHTOLIER S6S827K10 Low Profile LED Slim Downlight, 6 Inch Nominal Size, 2700K, 1000 lm Light Output, 120V AC | CR9KMC S6S827K1014 W2700 K80120V ACWhite1000 lmMatteSquare€140.97
LIGHTOLIER S6S830K10 Low Profile LED Slim Downlight, 6 Inch Nominal Size, 3000K, 1000 lm Light Output, 120V AC | CR9KMD S6S830K1014 W3000 K80120V ACWhite1000 lmMatteSquare€134.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIGHTOLIER S4S830K7ALZ10U Square Downlight, 4 Inch Nominal Size, 3000K, 650 Lm Light Output
€135.57 /unit