Flat Shipping

Flat Shipping at €24.99 + VAT

LIGHTOLIER S5R927K7 Low Profile LED Slim Downlight, 5 Inch Nominal Size, 2700K, 650 lm Light Output | CR9KMB

LIGHTOLIER S5R927K7 Low Profile LED Slim Downlight, 5 Inch Nominal Size, 2700K, 650 lm Light Output

Item: CR9KMB Model: S5R927K7Cross Ref: 45MX61
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
Ballast Quantity0
Bulb Quantity1
Ceiling Type - Recessed Down LightFlat Ceiling
Color Rendering Index90
Color Temp.2700 K
Color TuningNo
Compliance TypeNot Available
Cri90
Diameter5 3/8"
DimmableYes
Dimming MethodELV, Triac
Environmental RatingDamp Location Rated, Wet Location Rated
Fixture ShapeRound
Fixture Type - Recessed Down LightAirtight Remodel
For Bulb TypeIntegrated LED
Height5/8"
Housing ColorWhite
Housing FinishMatte
Housing MaterialPlastic
Includes BulbYes
Interconnection CapabilityJ-Box
Lens MaterialAcrylic
Light Output650 lm
Lighting CertificationEnergy Star
Lighting TechnologyLED
Max. Fixture Wattage10 W
Mfr. SeriesSLIMSURFACE
Min. Operating Temp.-4°F
Mounting Hardware IncludedJbox Mounting Plate
Mounting LocationCeiling
Nominal Aperture Size5"
Number Of Ballasts0
Overall Height5/8"
Overall LengthNot Applicable
Overall WidthNot Applicable
Trim Color - Recessed Down LightWhite
Voltage120V AC
Color Temperature2700 K
Manufacturers Warranty Length5 yrs.
Maximum Fixture Wattage10 W
Minimum Operating Temperature-4°F
Rated Life50000 hrs.
SeriesSlimSurface
StandardsCULUS, ROHS
Suggested Bulb Item NumberIntegrated LED

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelMax. Fixture WattageColor Temp.Color Rendering IndexVoltageHousing ColorLight OutputHousing FinishFixture ShapePrice
LIGHTOLIER S4S827K7 Low Profile LED Slim Downlight, 4 Inch Nominal Size, 2700K, 650 lm Light Output | CR9KLX S4S827K710 W2700 K80120V ACWhite650 lmMatteSquare€107.76
LIGHTOLIER S4S927K7 Low Profile LED Slim Downlight, 4 Inch Nominal Size, 2700K, 650 lm Light Output | CR9KLY S4S927K710 W2700 K90120V ACWhite650 lmMatteSquare€109.15
LIGHTOLIER S4S830K7 Low Profile LED Slim Downlight, 4 Inch Nominal Size, 3000K, 650 lm Light Output | CR9KLZ S4S830K710 W3000 K80120V ACWhite650 lmMatteSquare€115.27
LIGHTOLIER S5R827K7 Low Profile LED Slim Downlight, 5 Inch Nominal Size, 2700K, 650 lm Light Output | CR9KMA S5R827K710 W2700 K80120V ACWhite650 lmMatteRound€93.93
LIGHTOLIER S6S827K10 Low Profile LED Slim Downlight, 6 Inch Nominal Size, 2700K, 1000 lm Light Output, 120V AC | CR9KMC S6S827K1014 W2700 K80120V ACWhite1000 lmMatteSquare€140.97
LIGHTOLIER S6S830K10 Low Profile LED Slim Downlight, 6 Inch Nominal Size, 3000K, 1000 lm Light Output, 120V AC | CR9KMD S6S830K1014 W3000 K80120V ACWhite1000 lmMatteSquare€134.47
LIGHTOLIER S7R927K10 Low Profile LED Slim Downlight, 8 Inch Nominal Size, 2700K, 1000 lm Light Output, 120V AC | CR9KME S7R927K1014 W2700 K90120V ACWhite1000 lmMatteRound€120.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIGHTOLIER S5R927K7 Low Profile LED Slim Downlight, 5 Inch Nominal Size, 2700K, 650 lm Light Output