Flat Shipping

Flat Shipping at €24.99 + VAT

LIGHT EFFICIENT DESIGN LED-8054E27-G2 LED Recessed Can Retrofit, PAR, Medium Screw, 150W BR30 Incandescent, 30 W Watts | CR9KJJ

LIGHT EFFICIENT DESIGN LED-8054E27-G2 LED Recessed Can Retrofit, PAR, Medium Screw, 150W BR30 Incandescent, 30W

Item: CR9KJJ Model: LED-8054E27-G2Cross Ref: 61KJ48
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemLamp
Beam Angle140°
Bulb Base TypeMedium Screw
Bulb DesignationLED-8054E27-G2
Bulb Dia.4 1/4"
Bulb FinishFrosted
Bulb HousingMetal
Bulb Operating Temp. Range4°F to +105°F
Bulb Power SourcePlug And Play
Bulb Primary ApplicationRecessed
Bulb ShapePAR
Color SelectableNo
Color Temp.2700 K
Compliance TypeNot Applicable
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Fan CoolingNot Applicable
FeaturesFanless - For Silent Operation
For Enclosed FixturesNo
For Use WithDamp Environments, Replaces Up To 150W BR30 Incandescent
Light ColorWhite
Lighting CertificationUnrated
Lighting TechnologyLED
Lumen SelectableNo
Lumens2500 lm
Overall Bulb Base TypeMedium Screw
Overall Bulb ShapePAR
Overall Length4 3/4" , 4 5/6"
Rough ServiceNo
Shatter ResistanceYes
Trade NumberNot Applicable
Voltage120-277V AC
Wattage30 W
Wattage Equivalency150W BR30 INCANDESCENT
Bulb Diameter4 1/4"
Color Temperature2700 K
Light AppearanceWarm White 3000 K And Under
Power SourcePlug and Play
Shatter-resistantYes
StandardsFCC COMPLIANT, ROHS COMPLIANT, UL LISTED
Ul 1993 Environmental RatingDamp Location

Shipping Info:

Ship weight (kg) 0.27
Country of OriginCN

Product Variants

ProductModelBulb Base TypeWattageColor Temp.Fan CoolingBulb ShapeFor Enclosed FixturesOverall Bulb ShapeBulb HousingPrice
LIGHT EFFICIENT DESIGN LED-8929E57-HAZ LED Bulb, Cylindrical, Medium Screw, 150W MH/150W HPS, 24 W Watts, 5700K, LED | CR9KHW LED-8929E57-HAZMedium Screw24 W5700 KActive CoolingCylindricalYesCorncobMetal, Polycarbonate€208.63
LIGHT EFFICIENT DESIGN LED-8055M27 LED Bulb, Cylindrical, Mogul Screw, 100W MH/100W HPS, 30 W Watts, 2700K, LED | CR9KHX LED-8055M27Mogul Screw (E39)30 W2700 KActive Cooling-YesLow BayPolycarbonate€84.79
LIGHT EFFICIENT DESIGN LED-8045M42 LED Bulb, Cylindrical, Mogul Screw, 175W MH/175W HPS, 50 W Watts, 4200K, LED | CR9KHY LED-8045M42Mogul Screw (E39)50 W4200 KActive Cooling-YesLow BayPolycarbonate€128.41
LIGHT EFFICIENT DESIGN LED-8929M57-HAZ LED Bulb, Cylindrical, Mogul Screw, 150W MH/150W HPS, 24 W Watts, 5700K, LED | CR9KJA LED-8929M57-HAZMogul Screw24 W5700 KActive CoolingCylindricalYesCorncobMetal, Polycarbonate€211.00
LIGHT EFFICIENT DESIGN LED-8144M40-A LED Bulb, Cylindrical, Mogul Screw, 175W MH/175W HPS, 30 W Watts, 4000K, LED | CR9KJB LED-8144M40-AMogul Screw30 W4000 K--Yes-Metal, Polycarbonate-
RFQ
LIGHT EFFICIENT DESIGN LED-8089M50-MHBC LED Bulb, Cylindrical, Mogul Screw, 250W MH/250W HPS, 80 W Watts, 5000K, LED | CR9KJC LED-8089M50-MHBCMogul Screw80 W5000 K--Yes-Polycarbonate€195.05
LIGHT EFFICIENT DESIGN LED-8030M40-MHBC LED Bulb, High/Low Bay, Mogul Screw, 400W MH/400W HPS, 140 W Watts, 4000K, LED | CR9KJF LED-8030M40-MHBCMogul Screw140 W4000 KActive CoolingHigh/Low BayYes-Polycarbonate€233.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIGHT EFFICIENT DESIGN LED-8054E27-G2 LED Recessed Can Retrofit, PAR, Medium Screw, 150W BR30 Incandescent, 30W