Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6GU49 Machine Screw Pan M3 x 0.50 x 12 L - Pack Of 10 | AE8ZUU

APPROVED VENDOR MPPJIX03012-010P1 Machine Screw, M3x0.5 Thread Size, SS, 9.85 mm Lg., Pan, Phillips, Plain, 10 Pk

Item: AE8ZUU Model: MPPJIX03012-010P1Cross Ref: 6GU49
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive Size#2
Drive TypePhillips
FinishPlain
GradeGrade A2
Head Dia.5.5 mm
Head Height2.15 mm
Head TypePan
Length9.85 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength72500 psi
Thread SizeM3 x 0.5
Thread TypeCoarse
TypeStandard Machine Screw
Washer MaterialStainless Steel
Washer Material GradeGrade 410
Washer Outside Dia.6.5 mm
Washer Thickness0.45 mm
Washer TypeInternal Tooth Washer
Dimensional StandardsJIS B 1188D
DrivePhillips
Fastener Length9.85 mm
Head Width5.5 mm
Includes WasherYes
Thread Pitch0.5 mm
Washer Outside Diameter6.5 mm

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.03
HS code7318156070
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR 1PWT9 Machine Screw Pan 6-32 x 1/2 L - Pack Of 25 | AB2YWP 1PWT9#6-320.082"Coarse0.27"---#225€8.97
APPROVED VENDOR 1PXE8 Machine Screw Pan 1/4-20 x 1/2 L - Pack Of 5 | AB2ZAW 1PXE81/4"-200.144"Coarse0.492"-1/2"-#35€4.19
APPROVED VENDOR 1PXJ7 Machine Screw Pan 2-56 x 1/2 L - Pack Of 50 | AB2ZBQ 1PXJ7#2-560.053"Coarse0.167"-1/2"-#150€24.47
APPROVED VENDOR 1PXK5 Machine Screw Pan 4-40 x 5/8 L - Pack Of 50 | AB2ZBY 1PXK5#4-400.068"Coarse0.219"-5/8"-#150€17.05
APPROVED VENDOR 1ZA99 Machine Screw Pan 0-80 x 1/8 L - Pack Of 100 | AB4MTE 1ZA99#0-800.044"Fine0.116"60000 psi-Class 2A#0100€10.37
APPROVED VENDOR 1ZB10 Machine Screw Pan 0-80 x 3/16 L - Pack Of 100 | AB4MTF 1ZB10#0-800.044"Fine0.116"-3/16"-#0100-
RFQ
APPROVED VENDOR 1ZB13 Machine Screw Pan 0-80 x 3/8 L - Pack Of 100 | AB4MTJ 1ZB13#0-800.044"Fine0.116"60000 psi-Class 2A#0100€20.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR MPPJIX03012-010P1 Machine Screw, M3x0.5 Thread Size, SS, 9.85 mm Lg., Pan, Phillips, Plain, 10 Pk
€16.69 /unit