LIFT PRODUCTS MAX-M22 Ergonomic Scissor Lift Table, 2200 Lbs Capacity, 43.25 Inch Maximum Height | CE8ZDB

LIFT PRODUCTS MAX-M22 Ergonomic Scissor Lift Table, 2200 Lbs Capacity, 43.25 Inch Maximum Height

Item: CE8ZDB Model: MAX-M22
Limited Availability
€3,835.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Load Capacity2200 lbs.
Max. Height43 1/4"
Min. Height7 1/4"
Motor Voltage115V
Vertical Travel36"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelLoad CapacityMax. HeightMin. HeightVertical TravelMotor VoltagePrice
LIFT PRODUCTS MAX-M33 Ergonomic Scissor Lift Table, 3300 Lbs Capacity, 43.25 Inch Maximum Height | CE8ZDC MAX-M333300 lbs.43 1/4"7 1/4"36"115V€4,569.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT PRODUCTS MAX-M22 Ergonomic Scissor Lift Table, 2200 Lbs Capacity, 43.25 Inch Maximum Height
€3,835.35 /unit