LIFT PRODUCTS LPT-100-36-XXL Scissor Lift Table, Double Long, 10000 Lbs Capacity, 43 Inch Maximum Height | CE8ZBC

LIFT PRODUCTS LPT-100-36-XXL Scissor Lift Table, Double Long, 10000 Lbs Capacity, 43 Inch Maximum Height

Item: CE8ZBC Model: LPT-100-36-XXL
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Load Capacity10000 lbs.
Max. Height43"
Maximum Platform Size48" x 144"
Min. Height7 1/4"
Vertical Travel36"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaximum Platform SizeLoad CapacityMax. HeightMin. HeightVertical TravelPrice
LIFT PRODUCTS LPT-100-36-XXW Scissor Lift Table, Double Wide, 10000 Lbs Capacity, 43 Inch Maximum Height | CE8ZCA LPT-100-36-XXW96" x 74"10000 lbs.43"7 1/4"36"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT PRODUCTS LPT-100-36-XXL Scissor Lift Table, Double Long, 10000 Lbs Capacity, 43 Inch Maximum Height