LIFT PRODUCTS LPT-020-48 Scissor Lift Table, Standard, 2000 Lbs Capacity, 55 Inch Maximum Height | CE8YXH

LIFT PRODUCTS LPT-020-48 Scissor Lift Table, Standard, 2000 Lbs Capacity, 55 Inch Maximum Height

Item: CE8YXH Model: LPT-020-48
In Stock

Get it by Tuesday, Jun 10

€6,995.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Load Capacity2000 lbs.
Max. Height55"
Maximum Platform Size48" x 96"
Min. Height7 1/2"
Vertical Travel48"

Shipping Info:

Ship weight (kg) 362.25
Country of OriginUS

Product Variants

ProductModelMax. HeightMin. HeightMaximum Platform SizeLoad CapacityVertical TravelPrice
LIFT PRODUCTS LPT3W-020-48 Scissor Lift Table, 36 Inch Wide Base, 2000 Lbs Capacity, 55 Inch Maximum Height | CE8YYJ LPT3W-020-4855"7 1/2"60" x 96"2000 lbs.48"€8,657.55
LIFT PRODUCTS LPT4W-020-48 Scissor Lift Table, 48 Inch Wide Base, 2000 Lbs Capacity, 55 Inch Maximum Height | CE8YZH LPT4W-020-4855"7 1/2"72" x 96"2000 lbs.48"€9,269.10
LIFT PRODUCTS LPT-020-48-XXH Scissor Lift Table, Double High, 2000 Lbs Capacity, 62 Inch Maximum Height | CE8YZY LPT-020-48-XXH62"14"48" x 60"2000 lbs.48"-
RFQ
LIFT PRODUCTS LPT-020-48-XXL Scissor Lift Table, Double Long, 2000 Lbs Capacity, 55 Inch Maximum Height | CE8ZBE LPT-020-48-XXL55"7 1/2"48" x 192"2000 lbs.48"-
RFQ
LIFT PRODUCTS LPT-020-48-XXW Scissor Lift Table, Double Wide, 2000 Lbs Capacity, 55 Inch Maximum Height | CE8ZCC LPT-020-48-XXW55"7 1/2"96" x 98"2000 lbs.48"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT PRODUCTS LPT-020-48 Scissor Lift Table, Standard, 2000 Lbs Capacity, 55 Inch Maximum Height
€6,995.70 /unit