Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL UU1602DX5 Web Sling Steel Unilink L5ft 2400lb W2in | AC7PCM 38T163

LIFT-ALL UU1602DX5 Web Sling Steel Unilink L5ft 2400lb W2in

Item: AC7PCM Model: UU1602DX5Cross Ref: 38T163
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€145.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity4800 lbs.
Choker Hitch Capacity1900 lbs.
ColorYellow
Length5 ft.
MaterialPolyester
Number Of Plies1
Sling RatingType U
Temp. Range200°F
TypeUnilink
Vertical Hitch Capacity2400 lbs.
Wear Resistant CoverNone
Web GradeLight Duty
Width2"
Yarn CoatingLatex
Coating TypeLatex
End TypeUniversal Link
Eye Length10"
Fitting MaterialSteel
Primary FeatureGeneral Purpose
Resistance PropertiesCut Resistant
Sling TypeType U
Sling Width2"
StandardsASME B30.9, OSHA 1910.184, WSTDA
Tag TypeStandard Tag
Thickness1/8"

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)10.16
HS code6307909995
Country of OriginUS

Product Variants

ProductModelTypeMaterialNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityColorWeb GradePrice
LIFT-ALL UU1802NX10 Web Sling Steel Unilink L10ft 3200lb W2in | AC7NLW 38R823 UU1802NX10UnilinkNylon13200 lbs.2500 lbs.6400 lbs.YellowHeavy Duty€184.88
LIFT-ALL UU1802NX11 Web Sling Steel Unilink L11ft 3200lb W2in | AC7NLX 38R824 UU1802NX11UnilinkNylon13200 lbs.2500 lbs.6400 lbs.YellowHeavy Duty€191.10
LIFT-ALL UU1802NX12 Web Sling Steel Unilink L12ft 3200lb W2in | AC7NLY 38R825 UU1802NX12UnilinkNylon13200 lbs.2500 lbs.6400 lbs.YellowHeavy Duty€197.37
LIFT-ALL UU1802NX13 Web Sling Steel Unilink L13ft 3200lb W2in | AC7NLZ 38R826 UU1802NX13UnilinkNylon13200 lbs.2500 lbs.6400 lbs.YellowHeavy Duty€203.61
LIFT-ALL UU1802NX14 Web Sling Steel Unilink L14ft 3200lb W2in | AC7NMA 38R827 UU1802NX14UnilinkNylon13200 lbs.2500 lbs.6400 lbs.YellowHeavy Duty€209.96
LIFT-ALL UU1802NX15 Web Sling Steel Unilink L15ft 3200lb W2in | AC7NMB 38R828 UU1802NX15UnilinkNylon13200 lbs.2500 lbs.6400 lbs.YellowHeavy Duty€216.15
LIFT-ALL UU1802NX16 Web Sling Steel Unilink L16ft 3200lb W2in | AC7NMC 38R829 UU1802NX16UnilinkNylon13200 lbs.2500 lbs.6400 lbs.YellowHeavy Duty€222.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL UU1602DX5 Web Sling Steel Unilink L5ft 2400lb W2in
€145.20 /unit