Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL TE60506 Tiedown Ratchet Strap Assembly 1600 Lb Snap Hook | AC7ZEP 38Z965

LIFT-ALL TE60506 Tiedown Ratchet Strap Assembly 1600 Lb Snap Hook

Item: AC7ZEP Model: TE60506Cross Ref: 38Z965
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCargo Strap
Adjustment TypeRatchet
Breaking Strength5000 lbs.
Cargo Tie Down AdjustmentRatchet
Cargo Tie Down End MaterialSteel
Cargo Tie Down End TypeSnap Hook
Cargo Tie Down Width2"
ColorYellow
End MaterialSteel
FeaturesNot Applicable
Fitting StyleStamped Snap Hook
Fixed End Length16"
For Use WithTrailers, Trucks, Vans
Hardware MaterialSteel
IncludesTiedown Safety Bulletin Rev 5.10
Item - Cargo Tie DownsTie Down Strap
Length30 ft.
Overall Width2"
Tie Down MaterialPolyester
WarrantyNot Applicable
Width2"
Working Load Limit1600 lbs.
Overall Length30 ft.
StandardsCVSA, FMCSA, US DOT
Strap Width2"

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)15.24
HS code6307909995
Country of OriginUS

Product Variants

ProductModelAdjustment TypeColorBreaking StrengthHardware MaterialCargo Tie Down AdjustmentCargo Tie Down WidthOverall WidthCargo Tie Down End TypePkg. Qty.Price
LIFT-ALL 60503 Winch Strap Winch 27 Feet x 2 Inch 1600 Lb | AB8WJT 2A467 60503RatchetYellow5000 lbs.Heavy Duty SteelRatchet2"2"Triangle Ring1€55.62
LIFT-ALL 61001 Cargo Strap Winch 27 Feet x 2 Inch 3300 Lb | AB8WJU 2A468 61001RatchetYellow10000 lbs.Heavy Duty SteelRatchet2"2"Flat Hook1€54.35
LIFT-ALL 6A105 Cargo Strap 15 Feet x 1 Inch 700 Lb | AB8WJV 2A469 6A105RatchetBlack2100 lbs.Steel Minihand----1€24.06
LIFT-ALL 60501 Cargo Strap Ratchet 27 Feet x 2 Inch 1600 Lb | AC3TRF 2W726 60501RatchetYellow5000 lbs.Heavy Duty SteelRatchet2"2"Flat Hook1€51.46
LIFT-ALL 60101 Tiedown Ratchet Strap Assembly 700 Lb U Hook | AC7YZZ 38Z858 60101RatchetBlack2100 lbs.SteelRatchet1"1"-1€15.10
LIFT-ALL 60102 Tiedown Ratchet Strap Assembly 330lb Flat Hook | AC7ZAA 38Z859 60102RatchetBlack1000 lbs.SteelRatchet1"1"Flat Hook1€26.71
LIFT-ALL 60104 Tiedown Ratchet Strap Assembly 700lb Snap Hook | AC7ZAB 38Z860 60104RatchetBlack2100 lbs.SteelRatchet1"1"Snap Hook1€18.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL TE60506 Tiedown Ratchet Strap Assembly 1600 Lb Snap Hook
€84.59 /unit