Flat Shipping

Flat Shipping at €24.99 + VAT

QA1 NFR6 Female Rod End Nylon/ptfe Right-hand 3/8-24 | AB4UVY 20F901

QA1 NFR6 Female Rod End Nylon/ptfe Right-hand 3/8-24

Item: AB4UVY Model: NFR6Cross Ref: 20F901
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNylon/PTFE Race Rod End
ApplicationLow Load, Moderate Oscillation
BallSpherical
Ball Dia.0.719"
Ball MaterialAlloy Steel
Bearings52100 Steel Spherical Ball
Bore Dia.3/8"
Dimension E1"
Dimension G1 5/8"
Dimension H0.937"
Dimension J2 1/8"
Dimension N1/2"
GradeGrade 52100
Head Outside Diameter1"
Head Width0.406"
HousingCarbon Steel
Housing MaterialCarbon Steel
Housing Material FinishChrome Plated
Inner Ring Width1/2"
Max. Angular Misalignment12°
Overall Length2 1/8"
Resistance PropertiesCorrosion Resistant, High Wear Resistant, Low Moisture Absorption
Rod End TypeSpherical Rod End
Self Lubricating BearingYes
Shank Thread DirectionRight Hand
Shank Thread GenderFemale
Shank Thread Length7/8"
System Of MeasurementInch
ThreadRight Hand
Thread Size3/8"-24
TypeFemale Plain
Ball Diameter0.719"
Bore Diameter3/8"
GreaseableNo
StandardsISO CERTIFIED 9001
Static Radial Load Capacity4100 lbf.

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)6.1
Ship length (cm)21.34
Ship width (cm)10.92
HS code8483308055
Country of OriginCN

Product Variants

ProductModelShank Thread DirectionBore Dia.Ball Dia.Dimension EDimension GDimension JMax. Angular MisalignmentThreadPrice
QA1 NFR3 Female Rod End Nylon/ptfe Right-hand #10-32 | AB4UVR 20F894 NFR3Right Hand3/16"0.437"5/8"1.062"1 3/8"13°Right Hand€9.14
QA1 NFL3 Female Rod End Nylon/ptfe Left-hand #10-32 | AB4UVT 20F895 NFL3---5/8"1.062"1 3/8"13°Left Hand€9.33
QA1 NFR4 Female Rod End Nylon/ptfe Right-hand 1/4-28 | AB4UVU 20F896 NFR4Right Hand1/4"1/2"3/4"1.312"1.687"16°Right Hand€9.73
QA1 NFL4 Female Rod End Nylon/ptfe Left-hand 1/4-28 | AB4UVV 20F897 NFL4Left Hand1/4"1/2"3/4"1.312"1.687"16°Left Hand€9.73
QA1 NFR5 Female Rod End Nylon/ptfe Right-hand 5/16-24 | AB4UVW 20F898 NFR5Right Hand5/16"5/8"7/8"1 3/8"1.813"14°Right Hand€10.20
QA1 NFL5 Female Rod End Nylon/ptfe Left-hand 5/16-24 | AB4UVX 20F899 NFL5Left Hand5/16"5/8"7/8"1 3/8"1.813"14°Left Hand€10.20
QA1 NFL6 Female Rod End Nylon/ptfe Left-hand 3/8-24 | AB4UVZ 20F902 NFL6Left Hand3/8"0.719"1"1 5/8"2 1/8"12°Left Hand€10.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QA1 NFR6 Female Rod End Nylon/ptfe Right-hand 3/8-24
€11.17 /unit