Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL RE1804TX8 Web Sling Reverse Eye L8ft W4in | AC7NGA 38R711

LIFT-ALL RE1804TX8 Web Sling Reverse Eye L8ft W4in

Item: AC7NGA Model: RE1804TX8Cross Ref: 38R711
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€186.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity15400 lbs.
Choker Hitch Capacity6200 lbs.
ColorBlack
Eye Length12"
Length8 ft.
MaterialTuff Edge
Number Of Plies1
Sling RatingType RE
Temp. Range200°F
TypeReverse Eye
Vertical Hitch Capacity7700 lbs.
Wear Resistant CoverNone
Web GradeHeavy Duty
Width4"
Yarn CoatingLatex
Capacity IndicatorsStriped
Coating TypeLatex
End TypeReverse Eye
Resistance PropertiesCut Resistant
Sling Width4"
StandardsASME B30.9, OSHA 1910.184, WSTDA
Tag TypeStandard Tag
Thickness5/16"

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)10.16
Ship length (cm)38.1
Ship width (cm)25.4
HS code6307909995
Country of OriginUS

Product Variants

ProductModelMaterialNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthColorWear Resistant CoverPrice
LIFT-ALL RE1802TX4 Web Sling Reverse Eye L4ft W2in | AC7NFV 38R706 RE1802TX4Tuff Edge14500 lbs.3600 lbs.9000 lbs.9"BlackNone€66.41
LIFT-ALL RE1802TX6 Web Sling Reverse Eye L6ft W2in | AC7NFW 38R707 RE1802TX6Tuff Edge14500 lbs.3600 lbs.9000 lbs.9"BlackNone€37.76
LIFT-ALL RE1802TX8 Web Sling Reverse Eye L8ft W2in | AC7NFX 38R708 RE1802TX8Polyester14500 lbs.3600 lbs.9000 lbs.9"SilverNone€46.65
LIFT-ALL RE1804TX4 Web Sling Reverse Eye L4ft W4in | AC7NFY 38R709 RE1804TX4Tuff Edge17700 lbs.6200 lbs.15400 lbs.12"BlackNone€117.34
LIFT-ALL RE1804TX6 Web Sling Reverse Eye L6ft W4in | AC7NFZ 38R710 RE1804TX6Polyester17700 lbs.6200 lbs.15400 lbs.12"SilverNone€142.09
LIFT-ALL RE2802TX4 Web Sling Reverse Eye L4ft W2in | AC7NGB 38R712 RE2802TX4Tuff Edge26500 lbs.5200 lbs.13000 lbs.9"BlackNone€88.91
LIFT-ALL RE2802TX6 Web Sling Reverse Eye L6ft W2in | AC7NGC 38R713 RE2802TX6Polyester26500 lbs.5200 lbs.13000 lbs.9"SilverNone€119.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL RE1804TX8 Web Sling Reverse Eye L8ft W4in
€186.55 /unit