LIFT-ALL RE1802TX8 Web Sling Reverse Eye L8ft W2in | AC7NFX 38R708

LIFT-ALL RE1802TX8 Web Sling Reverse Eye L8ft W2in

Item: AC7NFX Model: RE1802TX8Cross Ref: 38R708
In Stock

Get it by Thursday, Jun 12

€46.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity9000 lbs.
Basket Hitch Capacity @ 30 DegreesNot Applicable
Basket Hitch Capacity @ 45 DegreesNot Applicable
Basket Hitch Capacity @ 60 DegreesNot Applicable
Choker Hitch Capacity3600 lbs.
ColorSilver
End TypeReverse Eye
Eye Length9"
Fitting MaterialNot Applicable
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesWeb Sling Safety Bulletin Rev 3 11
Length8 ft.
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialPolyester
Number Of Legs1
Number Of Plies1
Overall Width2"
Resistant ToAbrasion, Cutting
Sling RatingType RE
Tag Attachment TypeFully Sewn
Thickness5/16"
TypeReverse Eye
Vertical Hitch Capacity4500 lbs.
Visual IndicatorsStriped
Wear Resistant CoverNone
Web GradeHeavy Duty
Width2"
Yarn CoatingLatex
Capacity IndicatorsStriped
Coating TypeLatex
Maximum Operating Temperature200°F
Minimum Operating Temperature-60°F
Reinforcement PropertiesAbrasion Resistant Cover
Resistance PropertiesCut Resistant
Sling Length8 ft.
Sling MaterialPolyester
Sling TypeType 6
Sling Width2"
StandardsASME B30.9, OSHA 1910.184, WSTDA
Tag FeaturesNone
Tag TypeStandard Tag

Shipping Info:

Ship weight (kg) 1.044
Ship height (cm)5.08
Ship length (cm)38.1
Ship width (cm)25.4
HS code6307909995
Country of OriginUS

Product Variants

ProductModelMaterialNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthColorWear Resistant CoverPrice
LIFT-ALL RE1802TX4 Web Sling Reverse Eye L4ft W2in | AC7NFV 38R706 RE1802TX4Tuff Edge14500 lbs.3600 lbs.9000 lbs.9"BlackNone€66.41
LIFT-ALL RE1802TX6 Web Sling Reverse Eye L6ft W2in | AC7NFW 38R707 RE1802TX6Tuff Edge14500 lbs.3600 lbs.9000 lbs.9"BlackNone€37.76
LIFT-ALL RE1804TX4 Web Sling Reverse Eye L4ft W4in | AC7NFY 38R709 RE1804TX4Tuff Edge17700 lbs.6200 lbs.15400 lbs.12"BlackNone€117.34
LIFT-ALL RE1804TX6 Web Sling Reverse Eye L6ft W4in | AC7NFZ 38R710 RE1804TX6Polyester17700 lbs.6200 lbs.15400 lbs.12"SilverNone€142.09
LIFT-ALL RE1804TX8 Web Sling Reverse Eye L8ft W4in | AC7NGA 38R711 RE1804TX8Tuff Edge17700 lbs.6200 lbs.15400 lbs.12"BlackNone€176.19
LIFT-ALL RE2802TX4 Web Sling Reverse Eye L4ft W2in | AC7NGB 38R712 RE2802TX4Tuff Edge26500 lbs.5200 lbs.13000 lbs.9"BlackNone€88.91
LIFT-ALL RE2802TX6 Web Sling Reverse Eye L6ft W2in | AC7NGC 38R713 RE2802TX6Polyester26500 lbs.5200 lbs.13000 lbs.9"SilverNone€119.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL RE1802TX8 Web Sling Reverse Eye L8ft W2in
€46.65 /unit