Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL EN60X7 7Ft Tufflex Sling | CR9JUB

LIFT-ALL EN60X7 7Ft Tufflex Sling

Item: CR9JUB Model: EN60X7Cross Ref: 32V109
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Tag TypeStandard Tag

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of PliesColorTypeVertical Hitch CapacityMaterialChoker Hitch CapacityBasket Hitch CapacityEye LengthPrice
LIFT-ALL DSV602DX36IN Sling Vertical Drum W2in | AD7WYN 4GY52 DSV602DX36IN-YellowDrum Sling Vertical-Polyester--36"€133.41
LIFT-ALL DSH601D Sling Horizontal Drum | AD7WYP 4GY53 DSH601D----Polyester---€154.75
LIFT-ALL EE2812TFX26 Web Sling Two Ply 26 Feet | AF4XMD 9NUP3 EE2812TFX26--Two Ply-----€823.04
LIFT-ALL EE2603NFX12 12 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, No. of Plies 2, 3 Inch W | CD2HFQ 9KEM3 EE2603NFX122Yellow-6600 lbs.Nylon5280 lbs.13200 lbs.11"€103.52
LIFT-ALL EE2801NFX12 Web Sling, 12 Feet, Flat Eye and Eye, Nylon, Number of Plies 2, 1 Inch Width | CD3RLZ 8EPC5 EE2801NFX122Yellow-3200 lbs.Nylon2500 lbs.6400 lbs.8 1/2"€24.47
LIFT-ALL EE1603NFX12 Web Sling, 12 Ft. Length, 3 Inch Width, Nylon, Yellow | CH6PBY 9PZT2 EE1603NFX121Yellow-3600 lbs.Nylon2900 lbs.7200 lbs.11"€67.62
LIFT-ALL EE2603NFX3 Web Sling, 3 Ft. Length, Nylon, 2 Plies, 3 Inch Width | CH6PBZ 9R097 EE2603NFX32Yellow-6600 lbs.Nylon5280 lbs.13200 lbs.11"€20.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL EN60X7 7Ft Tufflex Sling
€49.73 /unit