Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL EN2602DX18 Web Sling Endless L18ft 9600lb W2in | AC7UYV 38V749

LIFT-ALL EN2602DX18 Web Sling Endless L18ft 9600lb W2in

Item: AC7UYV Model: EN2602DX18Cross Ref: 38V749
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€143.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity19200 lbs.
Choker Hitch Capacity7700 lbs.
ColorYellow
Length18 ft.
MaterialPolyester
Number Of Plies2
Temp. Range200°F
TypeEndless
Vertical Hitch Capacity9600 lbs.
Wear Resistant CoverNone
Web GradeLight Duty
Width2"
Yarn CoatingLatex
Capacity IndicatorsStriped
Coating TypeLatex
End TypeEndless
Primary FeatureGeneral Purpose
Resistance PropertiesCut Resistant
Sling Width2"
StandardsASME B30.9, OSHA 1910.184, WSTDA
Tag TypeStandard Tag

Shipping Info:

Ship weight (kg) 3.285
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)25.4
HS code6307909995
Country of OriginUS

Product Variants

ProductModelMaterialNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityColorWeb GradeTemp. RangePrice
LIFT-ALL EN1801TX6 Sling Endless 6 Feet Length 3200 Lb Capacity | AA8TVG 1A595 EN1801TX6Polyester13200 lbs.2500 lbs.6400 lbs.SilverHeavy Duty-€28.50
LIFT-ALL EN1802TX6 Sling Endless 6 Feet Length 6400 Lb Capacity | AA8TVH 1A596 EN1802TX6Polyester16400 lbs.5000 lbs.12800 lbs.SilverHeavy Duty-€43.67
LIFT-ALL EN1601DX3 Sling Endless 3 Feet Length 4800 Lb Capacity | AC3DTE 2RU86 EN1601DX3Polyester12400 lbs.1900 lbs.4800 lbs.YellowLight Duty-€12.28
LIFT-ALL EN1801TX3 Sling Endless 3 Feet Length 3200 Lb Capacity | AC3DXU 2RV10 EN1801TX3Tuff Edge13200 lbs.2500 lbs.6400 lbs.SilverHeavy Duty-50°F to +200°F€18.40
LIFT-ALL EN1101NX3 Web Sling Endless L3ft 2000lb W1in | AC7NFL 38R697 EN1101NX3Nylon12000 lbs.1600 lbs.4000 lbs.YellowHeavy Duty200°F€29.98
LIFT-ALL EN1101NX6 Web Sling Endless L6ft 2000lb W1in | AC7NFM 38R698 EN1101NX6Nylon12000 lbs.1600 lbs.4000 lbs.YellowHeavy Duty200°F€43.53
LIFT-ALL EN1102NX4 Web Sling Endless L4ft 4000lb W2in | AC7NFN 38R699 EN1102NX4Nylon14000 lbs.3200 lbs.8000 lbs.YellowHeavy Duty200°F€55.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL EN2602DX18 Web Sling Endless L18ft 9600lb W2in
€143.24 /unit