LIFT-ALL EE360X12 Roundsling Eye Eye 12ft L 31000 Lb Capacity | AC7XWC 38Z234

LIFT-ALL EE360X12 Roundsling Eye Eye 12ft L 31000 Lb Capacity

Item: AC7XWC Model: EE360X12Cross Ref: 38Z234
In Stock

Get it by Thursday, Jun 12

€604.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Sling
Basket Hitch Capacity62000 lbs.
Basket Hitch Capacity @ 30 DegreesNot Applicable
Basket Hitch Capacity @ 60 DegreesNot Applicable
Body Dia.2 1/4"
Choker Hitch Capacity24800 lbs.
ColorGray
Color CodeGray
Diameter2 1/4"
End TypeFlat Eye
Eye Length20"
Hitch TypeBasket, Choker, Vertical
IncludesTuflex Safety Bulletin Rev 8.11
Length12 ft.
MaterialNylon, Polyester
Sling Core MaterialPolyester
Sling Sleeve MaterialNylon
Sling TypeEye And Eye
Temp. Range-60°F to +200°F
Vertical Hitch Capacity31000 lbs.
Visual IndicatorsColor Coded
Width Under Load4 1/2"

Shipping Info:

Ship weight (kg) 9.72
Ship height (cm)60.96
Ship length (cm)38.1
Ship width (cm)38.1
HS code6307909889
Country of OriginUS

Product Variants

ProductModelColor CodeDiameterVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityTemp. RangeEye LengthPrice
LIFT-ALL EE30X4 Round Sling Eye And Eye 4 Feet 2600 Lb. | AC3DRG 2RU65 EE30X4Purple0.438"2600 lbs.2100 lbs.5200 lbs.-50°F to +200°F10"€48.70
LIFT-ALL EE30X6 Round Sling Eye And Eye 6 Feet 2600 Lb. | AC3DRH 2RU66 EE30X6Purple0.438"2600 lbs.2100 lbs.5200 lbs.-50°F to +200°F10"€55.19
LIFT-ALL EE60X4 Round Sling Eye And Eye 4 Feet 5300 Lb. | AC3DRJ 2RU67 EE60X4Green5/8"5300 lbs.4200 lbs.10600 lbs.-50°F to +200°F10"€55.95
LIFT-ALL EE60X6 Round Sling Eye And Eye 6 Feet 5300 Lb. | AC3DRK 2RU68 EE60X6Green5/8"5300 lbs.4200 lbs.10600 lbs.-50°F to +200°F10"€85.62
LIFT-ALL EE90X4 Round Sling Eye And Eye 4 Feet 8400 Lb. | AC3DRL 2RU69 EE90X4Yellow3/4"8400 lbs.6700 lbs.16800 lbs.-50°F to +200°F12"€55.52
LIFT-ALL EE90X6 Round Sling Eye And Eye 6 Feet 8400 Lb. | AC3DRM 2RU70 EE90X6Yellow3/4"8400 lbs.6700 lbs.16800 lbs.-50°F to +200°F12"€46.31
LIFT-ALL EE120X10 Roundsling Eye Eye 10ft L 10600 Lb Capacity | AC7XRU 38Z156 EE120X10Tan1 1/8"10600 lbs.8500 lbs.21200 lbs.-60°F to +200°F12"€152.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL EE360X12 Roundsling Eye Eye 12ft L 31000 Lb Capacity
€604.98 /unit