Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LIFT-ALL EE60X4 Round Sling Eye And Eye 4 Feet 5300 Lb. | AC3DRJ 2RU67

LIFT-ALL EE60X4 Round Sling Eye And Eye 4 Feet 5300 Lb.

Item: AC3DRJ Model: EE60X4Cross Ref: 2RU67
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€67.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Sling
Basket Hitch Capacity10600 lbs.
Basket Hitch Capacity @ 30 DegreesNot Applicable
Basket Hitch Capacity @ 60 DegreesNot Applicable
Body Dia.5/8"
Choker Hitch Capacity4200 lbs.
ColorGreen
Color CodeGreen
Diameter5/8"
End TypeFlat Eye
Eye Length10"
Hitch TypeBasket, Choker, Vertical
IncludesPermanent Identification Tag
Length4 ft.
MaterialPolyester
Sling Core MaterialPolyester
Sling Sleeve MaterialNylon
Sling TypeEye And Eye
Temp. Range-50°F to +200°F
Vertical Hitch Capacity5300 lbs.
Visual IndicatorsColor Coded
Width Under Load2 1/2"
Body Diameter5/8"
Capacity IndicatorsColor Coded
Coating TypeUncoated
Core MaterialPolyester
Primary FeatureAbrasion Resistant
Sleeve MaterialNylon
StandardsASME B30.9, OSHA, WSTDA
Tag TypeStandard Tag

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)5.84
Ship length (cm)24.13
Ship width (cm)12.7
HS code5607504000
Country of OriginUS

Product Variants

ProductModelColor CodeDiameterVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityTemp. RangeEye LengthPrice
LIFT-ALL EE30X4 Round Sling Eye And Eye 4 Feet 2600 Lb. | AC3DRG 2RU65 EE30X4Purple0.438"2600 lbs.2100 lbs.5200 lbs.-50°F to +200°F10"€48.70
LIFT-ALL EE30X6 Round Sling Eye And Eye 6 Feet 2600 Lb. | AC3DRH 2RU66 EE30X6Purple0.438"2600 lbs.2100 lbs.5200 lbs.-50°F to +200°F10"€55.19
LIFT-ALL EE60X6 Round Sling Eye And Eye 6 Feet 5300 Lb. | AC3DRK 2RU68 EE60X6Green5/8"5300 lbs.4200 lbs.10600 lbs.-50°F to +200°F10"€85.62
LIFT-ALL EE90X4 Round Sling Eye And Eye 4 Feet 8400 Lb. | AC3DRL 2RU69 EE90X4Yellow3/4"8400 lbs.6700 lbs.16800 lbs.-50°F to +200°F12"€55.52
LIFT-ALL EE90X6 Round Sling Eye And Eye 6 Feet 8400 Lb. | AC3DRM 2RU70 EE90X6Yellow3/4"8400 lbs.6700 lbs.16800 lbs.-50°F to +200°F12"€46.31
LIFT-ALL EE120X10 Roundsling Eye Eye 10ft L 10600 Lb Capacity | AC7XRU 38Z156 EE120X10Tan1 1/8"10600 lbs.8500 lbs.21200 lbs.-60°F to +200°F12"€152.87
LIFT-ALL EE120X11 Roundsling Eye Eye 11ft L 10600 Lb Capacity | AC7XRV 38Z157 EE120X11Tan1 1/8"10600 lbs.8500 lbs.21200 lbs.-60°F to +200°F12"€169.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL EE60X4 Round Sling Eye And Eye 4 Feet 5300 Lb.
€67.14 /unit