LIFT-ALL EE2802DTX17 Web Sling Eye And Eye L17ft 6400lb W2in | AC7RQG 38U506

LIFT-ALL EE2802DTX17 Web Sling Eye And Eye L17ft 6400lb W2in

Item: AC7RQG Model: EE2802DTX17Cross Ref: 38U506
In Stock

Get it by Wednesday, Jun 11

€51.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity12800 lbs.
Choker Hitch Capacity5000 lbs.
ColorYellow
Eye Length10"
Length17 ft.
MaterialPolyester
Number Of Plies2
Temp. Range200°F
TypeFlat Eye And Eye
Vertical Hitch Capacity6400 lbs.
Wear Resistant CoverNone
Web GradeHeavy Duty
Width2"
Yarn CoatingLatex
Capacity IndicatorsStriped
Coating TypeLatex
End TypeTwisted Eye
Resistance PropertiesCut Resistant
Sling Width2"
StandardsASME B30.9, OSHA 1910.184, WSTDA
Tag TypeStandard Tag
Thickness1/8"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)5.08
Ship length (cm)43.18
Ship width (cm)17.78
HS code6307909995
Country of OriginUS

Product Variants

ProductModelTypeMaterialNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthColorPrice
LIFT-ALL EE2801TTX10 Web Sling Eye And Eye L10ft 3200lb W1in | AC7PHE 38T272 EE2801TTX10Twisted Eye And EyeTuff Edge23200 lbs.2500 lbs.6400 lbs.8 1/2"Silver€41.44
LIFT-ALL EE2801TTX11 Web Sling Eye And Eye L11ft 3200lb W1in | AC7PHF 38T273 EE2801TTX11Twisted Eye And EyeTuff Edge23200 lbs.2500 lbs.6400 lbs.8 1/2"Silver€47.63
LIFT-ALL EE2801TTX12 Web Sling Eye And Eye L12ft 3200lb W1in | AC7PHG 38T274 EE2801TTX12Twisted Eye And EyeTuff Edge23200 lbs.2500 lbs.6400 lbs.8 1/2"Silver€45.55
LIFT-ALL EE2801TTX13 Web Sling Eye And Eye L13ft 3200lb W1in | AC7PHH 38T275 EE2801TTX13Twisted Eye And EyeTuff Edge23200 lbs.2500 lbs.6400 lbs.8 1/2"Silver€53.79
LIFT-ALL EE2801TTX14 Web Sling Eye And Eye L14ft 3200lb W1in | AC7PHJ 38T276 EE2801TTX14Twisted Eye And EyeTuff Edge23200 lbs.2500 lbs.6400 lbs.8 1/2"Silver€54.01
LIFT-ALL EE2801TTX15 Web Sling Eye And Eye L15ft 3200lb W1in | AC7PHK 38T277 EE2801TTX15Twisted Eye And EyeTuff Edge23200 lbs.2500 lbs.6400 lbs.8 1/2"Silver€59.95
LIFT-ALL EE2801TTX16 Web Sling Eye And Eye L16ft 3200lb W1in | AC7PHL 38T278 EE2801TTX16Twisted Eye And EyeTuff Edge23200 lbs.2500 lbs.6400 lbs.8 1/2"Silver€53.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL EE2802DTX17 Web Sling Eye And Eye L17ft 6400lb W2in
€51.28 /unit