Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL 58EEX20 Sling Wire Rope 20 Feet Length Vertical Capacity 7800 Lb | AC7YXV 38Z808

LIFT-ALL 58EEX20 Sling Wire Rope 20 Feet Length Vertical Capacity 7800 Lb

Item: AC7YXV Model: 58EEX20Cross Ref: 38Z808
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€272.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Rope Sling
Basket Hitch Capacity15600 lbs.
Choker Hitch Capacity5800 lbs.
Length20 ft.
MaterialSteel
Rope Dia.5/8"
Sling TypeEye And Eye
Temp. Range-60°F to +400°F
Vertical Hitch Capacity7800 lbs.
Eye Length10"
Resistance PropertiesAbrasion Resistant
Rope Coating TypeUncoated
Rope Core TypeIWRC
Rope Diameter5/8"
Source Of SupplyMade in USA
StandardsOSHA

Shipping Info:

Ship weight (kg) 8.055
Ship height (cm)22.86
Ship length (cm)50.8
Ship width (cm)50.8
HS code7312102000
Country of OriginUS

Product Variants

ProductModelRope Dia.Vertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityTerminal Dia.Sling TypeTemp. RangeMaterialPrice
LIFT-ALL 14IEEX4 Sling Wire Rope L4ft Vll1300lb Dia1/4in | AA8TVC 1A591 14IEEX41/4"1300 lbs.960 lbs.2600 lbs.1/4"Eye And Eye-60°F to +400°FSteel€9.21
LIFT-ALL 38IEEX6 Sling Wire Rope L6ft Vll2800lb Dia3/8in | AA8TVD 1A592 38IEEX63/8"2800 lbs.2200 lbs.5800 lbs.3/8"Eye And Eye-60°F to +400°FSteel€36.99
LIFT-ALL 12IEEX6 Sling Wire Rope L6ft Vll5000lb Dia1/2in | AA8TVE 1A593 12IEEX61/2"5000 lbs.3800 lbs.10200 lbs.1/2"Eye And Eye-60°F to +400°FSteel€20.10
LIFT-ALL 14IEEX2 Sling Wire Rope 2 Feet | AC3DRN 2RU71 14IEEX21/4"1300 lbs.960 lbs.2600 lbs.-Eye And Eye-60°F to +400°FSteel€17.68
LIFT-ALL 14IEEX3 Sling Wire Rope 3 Feet | AC3DRP 2RU72 14IEEX31/4"1300 lbs.960 lbs.2600 lbs.-Eye And Eye-60°F to +400°FSteel€19.22
LIFT-ALL 38IEEX2 Sling Wire Rope 2 Feet | AC3DRQ 2RU73 38IEEX23/8"2800 lbs.2200 lbs.5800 lbs.-Eye And Eye-60°F to +400°FSteel€10.56
LIFT-ALL 12IEEX20 Sling Wire Rope 20 Feet | AC3DRR 2RU74 12IEEX201/2"5000 lbs.3800 lbs.10200 lbs.-Eye And Eye-60°F to +400°FSteel€78.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 58EEX20 Sling Wire Rope 20 Feet Length Vertical Capacity 7800 Lb
€272.76 /unit