Flat Shipping

Flat Shipping at €24.99 + VAT

EXAIR 140150 Threaded Line Vac, Aluminum, 1-1/2 Inch Size | CP4UQN

EXAIR 140150 Threaded Line Vac, Aluminum, 1-1/2 Inch Size

Item: CP4UQN Model: 140150Cross Ref: 43VX47
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€357.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAluminum
Category TypeAir Conveyors
Connection Size1 1/2"
MaterialAluminum
TypeThreaded Line Vac
Product TypeThreaded Line Vac, Aluminum, 1-1/2"

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypePrice
EXAIR 141100 Threaded Line Vac, Stainless Steel, 1 Inch Size | CP4URJ 141100Threaded Line Vac€627.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR 140150 Threaded Line Vac, Aluminum, 1-1/2 Inch Size
€357.56 /unit