Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-89-9224 48-89-9204 Step Drill Bit Set 7 Pieces | AJ2KDZ 7DY18

MILWAUKEE 48-89-9224 48-89-9204 Step Drill Bit Set 7 Pieces

Item: AJ2KDZ Model: 48-89-9224 48-89-9204Cross Ref: 7DY18
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€532.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStep Drill Bit Set
Number Of Flutes2
Number Of Hole Sizes38
Number Of Pieces7
Shank Size1/4", 3/8"
Shank TypeStraight With Three Flats

Shipping Info:

Ship weight (kg) 0.7065
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of Hole SizesShank SizePrice
MILWAUKEE 48-89-9221 48-89-9204 Step Drill Bit Set 4 Pieces | AJ2KDX 7DY16 48-89-9221 48-89-9204311/4", 3/8"€253.11
MILWAUKEE 48-89-9223 48-89-9204 Step Drill Bit Set 5 Pieces | AJ2KDY 7DY17 48-89-9223 48-89-9204311/4", 3/8"€415.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-89-9224 48-89-9204 Step Drill Bit Set 7 Pieces
€532.99 /unit