LIFT-ALL 34DOSW10X14 Chain Sling Double Leg 61100 Lb 3/4in 14 Feet | AC7XFP 38Y897

LIFT-ALL 34DOSW10X14 Chain Sling Double Leg 61100 Lb 3/4in 14 Feet

Item: AC7XFP Model: 34DOSW10X14Cross Ref: 38Y897
In Stock

Get it by Tuesday, Jun 17

€4,483.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Sling
Chain Size3/4"
ColorBlack, Red
Double Capacity @ 60 Deg.61100 lbs.
FinishPaint
Length14 ft.
MaterialSteel
Number Of Chains2
Overall Reach14 ft.
Sling TypeDOS
Working Load Limit61100 lbs.
Chain AdjustabilityFixed
Chain ColorBlack
Chain FinishBlack Oxide
Chain GradeGrade 100
Chain Trade Size3/4"
Fitting ColorOrange
Fitting FinishPowder Coated
Fitting MaterialSteel
Hook Opening Width2 1/2"
Hook Type IncludedSling Hook
Load Capacity @ 30°35,300 lbs.
Load Capacity @ 45°49900 lbs.
Load Capacity @ 60°61100 lbs.
Master Link Inside Length10 1/2"
Master Link Inside Width5 1/4"
Maximum Operating Temperature400°F
Number Of Legs2
Sling Leg Length14 ft.
Sling Length14 ft.
Sling MaterialAlloy Steel
StandardsASME B30.9, NACM, OSHA

Shipping Info:

Ship weight (kg) 83.7
Ship height (cm)81.28
Ship length (cm)48.26
Ship width (cm)48.26
HS code7315822000
Country of OriginUS

Product Variants

ProductModelMaterialColorOverall ReachFinishWorking Load LimitDouble Capacity @ 60 Deg.Single CapacityDimension APrice
LIFT-ALL 58DOSW10X10 Chain Sling Double Leg 39100 Lb 5/8in 10 Feet | AC7XDY 38Y859 58DOSW10X10SteelBlack, Red10 ft.Paint39100 lbs.39100 lbs.--€2,559.03
LIFT-ALL 58DOSW10X12 Chain Sling Double Leg 39100 Lb 5/8in 12 Feet | AC7XDZ 38Y860 58DOSW10X12SteelBlack, Red12 ft.Paint39100 lbs.39100 lbs.--€2,814.92
LIFT-ALL 58DOSW10X14 Chain Sling Double Leg 39100 Lb 5/8in 14 Feet | AC7XEA 38Y861 58DOSW10X14SteelBlack, Red14 ft.Paint39100 lbs.39100 lbs.--€3,070.79
LIFT-ALL 58DOSW10X16 Chain Sling Double Leg 39100 Lb 5/8in 16 Feet | AC7XEB 38Y862 58DOSW10X16SteelBlack, Red16 ft.Paint39100 lbs.39100 lbs.--€3,326.74
LIFT-ALL 58DOSW10X18 Chain Sling Double Leg 39100 Lb 5/8in 18 Feet | AC7XEC 38Y863 58DOSW10X18SteelBlack, Red18 ft.Paint39100 lbs.39100 lbs.--€1,367.36
LIFT-ALL 58DOSW10X20 Chain Sling Double Leg 39100 Lb 5/8in 20 Feet | AC7XED 38Y864 58DOSW10X20SteelBlack, Red20 ft.Paint39100 lbs.39100 lbs.--€3,838.48
LIFT-ALL 58DOSW10X5 Chain Sling Double Leg 39100 Lb 5/8 Inch 5 Feet | AC7XEE 38Y865 58DOSW10X5SteelBlack, Red5 ft.Paint39100 lbs.39100 lbs.--€1,919.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 34DOSW10X14 Chain Sling Double Leg 61100 Lb 3/4in 14 Feet
€4,483.29 /unit