Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LIFT-ALL 26434X15 Tie-Down Strap Ratchet 15 Feet x 5000 lb. | AH6XKX 36LG48

LIFT-ALL 26434X15 Tie-Down Strap Ratchet 15 Feet x 5000 lb.

Item: AH6XKX Model: 26434X15Cross Ref: 36LG48
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€197.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTie-Down Strap
Adjustment TypeRatchet
Body MaterialPolyester
Breaking Strength15000 lbs.
ColorYellow
Fitting StyleEndless
Hardware MaterialSteel
Length15 ft.
Width4"
Working Load Limit5000 lbs.
End MaterialSteel
End TypeEndless
Overall Length15 ft.
StandardsCVSA, FMCSA, US DOT
Strap Width4"
Webbing StyleGeneral Purpose

Shipping Info:

Ship weight (kg) 4.41
Ship height (cm)12.7
Ship length (cm)35.56
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelAdjustment TypeColorBreaking StrengthCargo Tie Down WidthCargo Tie Down End TypeOverall WidthHardware MaterialCargo Tie Down AdjustmentPrice
LIFT-ALL 60105 Tie-down Strap Ratchet 10ft x 1 Inch 700lb | AC9YMK 3LLJ4 60105RatchetAssorted2100 lbs.1"Snap Hook1"SteelRatchet€32.52
LIFT-ALL 20483 Tie-down Strap Ratchet 30ft x 3 Inch 5000lb | AD2BPN 3MLU9 20483RatchetYellow15000 lbs.3"Flat Hook3"SteelRatchet€182.93
LIFT-ALL 26422X15 Tie-Down Strap Ratchet 15 Feet x 3300 lb. | AH6XKW 36LG47 26422X15RatchetYellow10000 lbs.---Steel-€53.06
LIFT-ALL 60103X12 Tie-Down Strap Ratchet 12 Feet x 700 lb. | AH6XKY 36LG52 60103X12RatchetBlack2100 lbs.---Steel-€16.22
LIFT-ALL 60108X12 Tie-Down Strap Cam Buckle 12 Feet x 330 lb | AH6XKZ 36LG53 60108X12Cam BuckleBlack1000 lbs.---Steel-€21.20
LIFT-ALL 60513X15 Tie-Down Strap Ratchet 15 Feet x 1600 lb. | AH6XLA 36LG54 60513X15RatchetYellow5000 lbs.---Steel-€44.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 26434X15 Tie-Down Strap Ratchet 15 Feet x 5000 lb.
€197.51 /unit