Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL 20483 Tie-down Strap Ratchet 30ft x 3 Inch 5000lb | AD2BPN 3MLU9

LIFT-ALL 20483 Tie-down Strap Ratchet 30ft x 3 Inch 5000lb

Item: AD2BPN Model: 20483Cross Ref: 3MLU9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€182.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCargo Strap
Adjustment TypeRatchet
Body MaterialPolyester
Breaking Strength15000 lbs.
Cargo Tie Down AdjustmentRatchet
Cargo Tie Down End MaterialSteel
Cargo Tie Down End TypeFlat Hook
Cargo Tie Down MaterialPolyester
Cargo Tie Down Width3"
ColorYellow
End MaterialSteel
FeaturesNot Applicable
Fitting StyleTriangle Ring
Fixed End Length18"
Hardware MaterialSteel
Item - Cargo Tie DownsTie Down Strap
Length30 ft.
Overall Width3"
Tie Down MaterialPolyester
WarrantyNot Applicable
Width3"
Working Load Limit5000 lbs.
Overall Length30 ft.
StandardsCVSA, FMCSA, US DOT
Strap Width3"
Webbing StyleGeneral Purpose

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)10.16
Ship length (cm)33.02
Ship width (cm)22.86
HS code8479899896
Country of OriginUS

Product Variants

ProductModelAdjustment TypeColorBreaking StrengthCargo Tie Down WidthCargo Tie Down End TypeOverall WidthHardware MaterialCargo Tie Down AdjustmentPrice
LIFT-ALL 60105 Tie-down Strap Ratchet 10ft x 1 Inch 700lb | AC9YMK 3LLJ4 60105RatchetAssorted2100 lbs.1"Snap Hook1"SteelRatchet€32.52
LIFT-ALL 26422X15 Tie-Down Strap Ratchet 15 Feet x 3300 lb. | AH6XKW 36LG47 26422X15RatchetYellow10000 lbs.---Steel-€53.06
LIFT-ALL 26434X15 Tie-Down Strap Ratchet 15 Feet x 5000 lb. | AH6XKX 36LG48 26434X15RatchetYellow15000 lbs.---Steel-€164.59
LIFT-ALL 60103X12 Tie-Down Strap Ratchet 12 Feet x 700 lb. | AH6XKY 36LG52 60103X12RatchetBlack2100 lbs.---Steel-€16.22
LIFT-ALL 60108X12 Tie-Down Strap Cam Buckle 12 Feet x 330 lb | AH6XKZ 36LG53 60108X12Cam BuckleBlack1000 lbs.---Steel-€21.20
LIFT-ALL 60513X15 Tie-Down Strap Ratchet 15 Feet x 1600 lb. | AH6XLA 36LG54 60513X15RatchetYellow5000 lbs.---Steel-€44.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 20483 Tie-down Strap Ratchet 30ft x 3 Inch 5000lb
€182.93 /unit