LIFT-ALL 12LBX15 Sling Wire Rope 15 Feet Length 34000 Lb @ 60 | AC7YHC 38Z489

LIFT-ALL 12LBX15 Sling Wire Rope 15 Feet Length 34000 Lb @ 60

Item: AC7YHC Model: 12LBX15Cross Ref: 38Z489
In Stock

Get it by Tuesday, Jun 10

€3,469.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Rope Sling
Length15 ft.
MaterialSteel
Rope Dia.1/2"
Sling Rating34, 000 lbs. @ 60 Degrees
Sling TypeTwo Leg Bridle
Temp. Range-60°F to +400°F
End TypeReinforced Swaged Eye
Fitting MaterialAlloy Steel
Hook Opening Width2 3/8"
Rope Coating TypeUncoated
Rope Core TypeIWRC
Rope Diameter1"
Source Of SupplyMade in USA
StandardsOSHA

Shipping Info:

Ship weight (kg) 59.175
Ship height (cm)60.96
Ship length (cm)60.96
Ship width (cm)91.44
HS code7312102000
Country of OriginUS

Product Variants

ProductModelRope Dia.Sling TypeTemp. RangeMaterialSling RatingPrice
LIFT-ALL 12LBX10 Sling Wire Rope 10 Feet Length 34000 Lb @ 60 | AC7YGX 38Z484 12LBX101/2"Two Leg Bridle-60°F to +400°FSteel34, 000 lbs. @ 60 Degrees€1,615.37
LIFT-ALL 12LBX11 Sling Wire Rope 11 Feet Length 34000 Lb @ 60 | AC7YGY 38Z485 12LBX111/2"Two Leg Bridle-60°F to +400°FSteel34, 000 lbs. @ 60 Degrees€3,157.09
LIFT-ALL 12LBX12 Sling Wire Rope 12 Feet Length 34000 Lb @ 60 | AC7YGZ 38Z486 12LBX121/2"Two Leg Bridle-60°F to +400°FSteel34, 000 lbs. @ 60 Degrees€3,217.83
LIFT-ALL 12LBX13 Sling Wire Rope 13 Feet Length 34000 Lb @ 60 | AC7YHA 38Z487 12LBX131/2"Two Leg Bridle-60°F to +400°FSteel34, 000 lbs. @ 60 Degrees€3,155.95
LIFT-ALL 12LBX14 Sling Wire Rope 14 Feet Length 34000 Lb @ 60 | AC7YHB 38Z488 12LBX141/2"Two Leg Bridle-60°F to +400°FSteel34, 000 lbs. @ 60 Degrees€3,339.15
LIFT-ALL 12LBX16 Sling Wire Rope 16 Feet Length 34000 Lb @ 60 | AC7YHD 38Z490 12LBX161/2"Two Leg Bridle-60°F to +400°FSteel34, 000 lbs. @ 60 Degrees€3,460.35
LIFT-ALL 12LBX17 Sling Wire Rope 17 Feet Length 34000 Lb @ 60 | AC7YHE 38Z491 12LBX171/2"Two Leg Bridle-60°F to +400°FSteel34, 000 lbs. @ 60 Degrees€3,520.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 12LBX15 Sling Wire Rope 15 Feet Length 34000 Lb @ 60
€3,469.89 /unit