Flat Shipping

Flat Shipping at €24.99 + VAT

IFM IGS244 Cylindrical Proximity Sensor, 10 To 30VDC, 400 Hz Proximity Sensor Op Freq, 3 Wire Pnp | CR4LEH

IFM IGS244 Cylindrical Proximity Sensor, 10 To 30VDC, 400 Hz Proximity Sensor Op Freq, 3 Wire Pnp

Item: CR4LEH Model: IGS244Cross Ref: 40KH41
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Proximity Sensor
Basic Proximity Sensor Case MaterialMetal
Cable Length2m
Case MaterialBrass White Bronze Coated
Description/special FeaturesOverload And Short Protection
HousingThreaded Type
Includes(2) Lock Nuts
Increased Sensing RangeYes
Length60 mm
Max. Detecting Distance8 mm
Max. Load Current100 mA
MountingFlush Mountable
Output ModeNo
Overload ProtectionYes
Proximity Sensing MethodInductive
Proximity Sensor Dia.18 mm
Proximity Sensor Electrical ConnectionCable
Proximity Sensor Operating Frequency400 Hz
Proximity Sensor Output Circuit TypeThree Wire PNP
Reverse Polarity ProtectionYes
Shielded / UnshieldedShielded
Short-circuit ProtectionYes
Ac Supply Voltage RatingNot Rated
Body FinishBronze Coated
Body MaterialBrass
Dc Supply Voltage Rating10-30V DC
Electrical ConnectionBare Wire
Electrical Installation TypePrewired Cable
FeaturesSafe Detection
Output CircuitPNP
Output Circuit Contact FormNO
Output Circuit TypePNP
Overall Height60 mm
Sensing Distance - Maximum8 mm
Sensing Face ShieldingShielded
Sensing MethodInductive
Sensor Body StyleCylindrical
Sensor Cable Length2m
Sensor Diameter18 mm
StandardsEN 55011, EN 60068-2-14 NA, EN 60068-2-27, EN 60068-2-52 KB, EN 60068-2-6 FC, EN 61000-4-2 ESD, EN 61000-4-3 HF RADIATED, EN 61000-4-4 BURST, EN 61000-4-6 HF CONDUCTED, UL A002, UL E174191

Shipping Info:

Ship weight (kg) 0.0922
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Detecting DistanceIp RatingOutput ModeProximity Sensing MethodProximity Sensor Dia.Shielded / UnshieldedMax. Load CurrentProximity Sensor Output Circuit TypePrice
IFM IIS229 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCK IIS22922 mm-NoInductive30 mmUnshielded100 mAThree Wire NPN€76.40
IFM IIS244 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCL IIS24415 mm-NoInductive30 mmShielded100 mAThree Wire NPN€101.22
IFM IIS228 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCM IIS22815 mm-NoInductive30 mmShielded100 mAThree Wire NPN€74.71
IFM IIS248 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCN IIS24815 mm-NCInductive30 mmShielded100 mAThree Wire NPN€102.22
IFM IIS235 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCP IIS23515 mm-NCInductive30 mmShielded100 mAThree Wire NPN€91.42
IFM IIS237 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCQ IIS23722 mm-NCInductive30 mmUnshielded100 mAThree Wire NPN€92.18
IFM IIS249 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCR IIS24922 mm-NCInductive30 mmUnshielded100 mAThree Wire NPN€102.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM IGS244 Cylindrical Proximity Sensor, 10 To 30VDC, 400 Hz Proximity Sensor Op Freq, 3 Wire Pnp
€51.11 /unit