Flat Shipping

Flat Shipping at €24.99 + VAT

LIEBERT 195525P1 Air Filter, 16 Inch x 32-1/2 Inch x 2 Inch, MERV8 | CR9JLG

LIEBERT 195525P1 Air Filter, 16 Inch x 32-1/2 Inch x 2 Inch Size

Item: CR9JLG Model: 195525P1Cross Ref: 116L01
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter
Fits BrandLiebert
Overall Depth2"
Product TypePleated Air Filter

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
LIEBERT 195553P3 Air Filter, 30-21/32 Inch x 23 Inch x 4 Inch, MERV11 | CR9JLE 195553P3195553P3€220.45
LIEBERT 196968P1 Air Filter, 4 Inch x 32 Inch x 18 Inch, MERV8 | CR9JLF 196968P1196968P1€218.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIEBERT 195525P1 Air Filter, 16 Inch x 32-1/2 Inch x 2 Inch Size
€89.31 /unit