GROVE GEAR EL8420389.00 | AY7DGG

GROVE GEAR EL8420389.00 EL-BMQ842-20-D-250 Worm Reducer, 20:1 Ratio, 1.625 Inch I.D, 1.75 Inch O.D, Aluminum

Item: AY7DGG Model: EL8420389.00Cross Ref: EL-BMQ842-20-D-250
In Stock

Get it by Tuesday, Jun 17

€4,269.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-D
Center Distance4 1/4"
Frame250TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 5/8"
Input Bore Size1 5/8"
Input Dia.1 5/8"
Input Keyway Size (c Face)3/8" x 3/16"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialAluminum
Max Input Hp9 231/500 hp
Max. Input Hp9.462 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 3/4"
Output Hp8.458 hp
Output Key Size3/8" x 2.5"
Output Rpm87 RPM
Output ShaftShaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 7/8"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque6092 lbs.-in.
Overhung Load3320 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BMQ-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight96 lbs.

Shipping Info:

Ship weight (kg) 43.2
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpOverhung LoadFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8420320.00 | AX7CBM EL8420320.005.262 hp3715 lbs.180TC6156 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€4,269.00
GROVE GEAR EL8420249.00 | AX7RWR EL8420249.004.389 hp3730 lbs.56C6170 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€4,269.00
GROVE GEAR EL8420387.00 | AX8MRF EL8420387.0014 93/100 hp3010 lbs.250TC5042 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€4,269.00
GROVE GEAR EL8420288.00 | AX8WFW EL8420288.001.201 hp-140TC2852 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€4,269.00
GROVE GEAR EL8420357.00 | AX9KUT EL8420357.004.389 hp3730 lbs.210TC6170 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€4,269.00
GROVE GEAR EL8420241.00 | AY3HWD EL8420241.0018 2/25 hp2800 lbs.56C3209 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€4,269.00
GROVE GEAR EL8420279.00 | AY3HXA EL8420279.0014 93/100 hp3010 lbs.140TC5042 lbs.-in.Double ShaftWorm1750 RPM1 7/8"€4,269.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8420389.00 EL-BMQ842-20-D-250 Worm Reducer, 20:1 Ratio, 1.625 Inch I.D, 1.75 Inch O.D, Aluminum
€4,269.00 /unit