Flat Shipping

Flat Shipping at €24.99 + VAT

LIBERTY SAFE ALM-2-EYE Level Alarm, 115VAC Volt

Item: CR9JHM Model: ALM-2-EYECross Ref: 54TY44
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€592.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLevel Alarm
AlarmAudio/Visual/App
Amps0.05A
Decibels86 dBA
Enclosure RatingNEMA 1
FeaturesAuxiliary Contacts, Indoor Wireless
Includes20 Ft Float Cord, 9V Battery, Wide Angle Float
Power Cord Length9 ft.
ResetAutomatic
Voltage115V AC
Wattage6 W
Alarm TypeAudio, Visual, App
Battery BackupYes
ConnectivityWi-Fi
Cord Length9 ft.
Current0.05A
Detection TypeHigh Level
EnvironmentIndoor
For Vessel TypeSump Pump Basins, Water Tanks
Nameplate Voltage115V AC
Reset TypeAutomatic
Sensor Cord Length20 ft.
Sound Level (maximum)86 dBA

Shipping Info:

Ship weight (kg) 1.3905

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIBERTY SAFE ALM-2-EYE Level Alarm, 115VAC Volt
€592.98 /unit