Flat Shipping

Flat Shipping at €24.99 + VAT

LIBERTY 234-A Garden Hose Hanger, 125 ft, Steel, Bronze, 11 3/4 Inch Length x 7 1/2 Inch Width | CR9JHE

LIBERTY SAFE 234-A Garden Hose Hanger, 125 ft, Steel, Bronze, 11 3/4 Inch Length x 7 1/2 Inch Width

Item: CR9JHE Model: 234-ACross Ref: 56LV17
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Hanger
Fasteners IncludedNo
FeaturesGarden Hose And Features A Keyhole Design For Easy Installation
For Hose I.d.5/8"
For Hose Length125 ft.
For Use WithGarden Hose
Hose IncludedNo
Hose Reel Primary ApplicationGarden Hoses
Mounting Hole Dia.1/2"
Number Of Mounting Holes2
Overall Height7 5/8"
Overall Length11 3/4"
Overall Width7 1/2"
Reel ColorBronze
Mount Hole Diameter1/2"
Overall Dimensions11 3/4" L x 7 1/2" W x 7 5/8" H

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)19.37
Ship length (cm)29.85
Ship width (cm)19.05
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIBERTY SAFE 234-A Garden Hose Hanger, 125 ft, Steel, Bronze, 11 3/4 Inch Length x 7 1/2 Inch Width
€23.29 /unit