LIBERTY PUMPS P382LE51/A2 Sewage System 1/2 Hp | AE7KJF 5YU18

LIBERTY PUMPS P382LE51/A2 Sewage System 1/2 Hp

Item: AE7KJF Model: P382LE51/A2Cross Ref: 5YU18
In Stock

Get it by Tuesday, Jun 17

€1,217.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSimplex Sewage System
Alarm ApplicationIndoor
Alarm IncludedYes
Amps12A
Basin Capacity41 gal.
Basin Dia.24"
Basin Height24"
Basin MaterialPolyethylene
Cable EntryIntegral Cord Seal
Cord Length10 ft.
Cover MaterialPolypropylene
Duty CycleContinuous
Electrical Connection TypeIntegral
Flow Rate @ 10 Ft.118 GPM
Flow Rate @ 15 Ft.92 GPM
Flow Rate @ 20 Ft.55 GPM
Flow Rate @ 25 Ft.0 GPM
Flow Rate @ 5 Ft.140 GPM
Frequency60 Hz
Housing MaterialPolyethylene
Hp1/2 hp
IncludesPrewired High Level Alarm
Inlet Size4"
Max. Head24 ft.
Max. Liquid Temp.140°F
Max. Solid Dia.2"
No. Of Pumps1
Outlet Size2"
Phase1
Rpm1725 RPM
Switch ActuationAutomatic Piggyback Mechanical Float
TypeBelow Grade
Vent Size2"
Flow Rate @ 10 Ft. Of Head118 GPM
Flow Rate @ 15 Ft. Of Head92 GPM
Flow Rate @ 20 Ft. Of Head55 GPM
Flow Rate @ 5 Ft. Of Head140 GPM
Hz60 Hz
Inlet4"
Max. Diameter Solids2"
Number Of Pumps1
Phase - Pumps1
Pump Body MaterialPolyethylene
Pump Discharge Diameter2"
Rated Voltage115V
Switch Electrical ConnectionIntegral

Shipping Info:

Ship weight (kg) 31.05
Ship height (cm)71.12
Ship length (cm)72.39
Ship width (cm)60.96
HS code8413702004
Country of OriginUS

Product Details:

    • Basin Dia. (24")
    • GPM @ 11.5 Ft. Total Head (100)
    • GPM @ 17 Ft. Total Head (68)
    • GPM of Water @ 22 Ft. of Head (25)
    • IAPMO Approved (Basin)
    • NEMA Start Code (F)

Product Variants

ProductModelBasin Dia.Basin HeightHpBasin CapacityFlow Rate @ 10 Ft.Alarm ApplicationAlarm IncludedAmpsPrice
LIBERTY PUMPS P372LE51/A2 Sewage System 1/2 Hp | AE7KJC 5YU15 P372LE51/A221"30"1/2 hp41 gal.118 GPMIndoorYes12A€1,693.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIBERTY PUMPS P382LE51/A2 Sewage System 1/2 Hp
€1,217.29 /unit