LIBERTY PUMPS P382LE51 Sewage Package 1/2 Hp 115v 12amps | AC3VMR 2WMP3

LIBERTY PUMPS P382LE51 Sewage Package 1/2 Hp 115v 12amps

Item: AC3VMR Model: P382LE51Cross Ref: 2WMP3
In Stock

Get it by Thursday, Jun 12

€840.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSimplex Sewage System
Alarm ApplicationIndoor
Alarm IncludedNo
Amps12A
Basin Capacity41 gal.
Basin Dia.24"
Basin Height24"
Basin MaterialPolyethylene
Cable EntryRubber Channel Seal
Cord Length10 ft.
Cover MaterialStructural Foam
Duty CycleContinuous
Electrical Connection TypeIntegral
Flow Rate @ 10 Ft.118 GPM
Flow Rate @ 15 Ft.92 GPM
Flow Rate @ 20 Ft.55 GPM
Flow Rate @ 5 Ft.140 GPM
Frequency60 Hz
Housing MaterialPolyethylene
Hp1/2 hp
Inlet Size4"
Max. Head24 ft.
Max. Liquid Temp.140°F
Max. Solid Dia.2"
No. Of Pumps1
Outlet Size2"
Phase1
Rpm1725 RPM
SeriesPRO 380 Series
Switch ActuationTether Float
TypeBelow Grade
Vent Size2"
Flow Rate @ 10 Ft. Of Head118 GPM
Flow Rate @ 15 Ft. Of Head92 GPM
Flow Rate @ 20 Ft. Of Head55 GPM
Flow Rate @ 5 Ft. Of Head140 GPM
Hz60 Hz
Inlet4"
Max. Diameter Solids2"
Number Of Pumps1
Phase - Pumps1
Pump Body MaterialPolyethylene
Pump Discharge Diameter2"
Rated Voltage115V
Switch Electrical ConnectionIntegral

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)68.58
Ship length (cm)72.39
Ship width (cm)64.77
HS code8413702004
Country of OriginUS

Product Details:

    • Basin Dia. (24")
    • GPM @ 11.5 Ft. Total Head (100)
    • GPM @ 17 Ft. Total Head (68)
    • GPM of Water @ 22 Ft. of Head (30)
    • IAPMO Approved (No)
    • NEMA Start Code (F)

Product Variants

ProductModelHpFlow Rate @ 10 Ft.Flow Rate @ 15 Ft.Flow Rate @ 20 Ft.Flow Rate @ 5 Ft.RpmBasin CapacitySwitch ActuationPrice
LIBERTY PUMPS P382LE41 Sewage Package 4/10 Hp 115v 12amps | AC3VMQ 2WMP2 P382LE412/5 hp99 GPM65 GPM9 GPM122 GPM1750 RPM41 gal.Tether Float€961.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIBERTY PUMPS P382LE51 Sewage Package 1/2 Hp 115v 12amps
€840.71 /unit