LEWISBINS SN2217-10W GREEN Stack And Nest Bin 25-5/16 Inch Length Green | AF4VDR 9LD76

LEWISBINS SN2217-10W GREEN Stack And Nest Bin 25-5/16 Inch Length Green

Item: AF4VDR Model: SN2217-10W GREENCross Ref: 9LD76
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemHD Stack and Nest Container
Capacity1.8 cu. ft.
ColorGreen
FinishSmooth
Inside Height9 5/8"
Inside Length22.812"
Inside Width17.312"
Load Capacity500 lbs.
MaterialFiberglass Reinforced Polyester
No. Of Divider Slots Long0
No. Of Divider Slots Short0
Outside Height10 1/8"
Outside Length25.312"
Outside Width18 1/8"
Body ColorGreen
Overall Height10 1/8"
Overall Length25 1/4"
Overall Width18 1/8"
StackableYes
Stacking Capacity3000 lbs.
Storage Capacity13.5 gal.

Shipping Info:

Ship weight (kg) 4.08
Ship height (cm)25.4
Ship length (cm)64.26
Ship width (cm)45.72
HS code3923100000
Country of OriginUS

Product Variants

ProductModelLoad CapacityColorCapacityNo. Of Divider Slots LongNo. Of Divider Slots ShortFinishPrice
LEWISBINS SN1610-5P GREY Stack And Nest Bin 17-7/8 Inch Length Gray | AF3PZA 8ARA5 SN1610-5P GREY500 lbs.Gray0.3 cu. ft.--Smooth-
RFQ
LEWISBINS SN1610-5P RED Stack And Nest Bin 17-7/8 Inch Length Red | AF3PZB 8ARA6 SN1610-5P RED500 lbs.Red0.3 cu. ft.--Smooth-
RFQ
LEWISBINS SN2217-10W RED Stack And Nest Bin 25-5/16 Inch Length Red | AF3PZD 8ARA8 SN2217-10W RED500 lbs.Red1.8 cu. ft.--Smooth-
RFQ
LEWISBINS SN2012-6 BLUE Stack And Nest Bin 20-1/8 Inch Length Blue | AF3PZP 8ARD6 SN2012-6 BLUE55 lbs.Blue0.6 cu. ft.--Smooth€23.11
LEWISBINS SN2012-6 GREY Stack And Nest Bin 20-1/8 Inch Length Gray | AF3PZQ 8ARD7 SN2012-6 GREY55 lbs.Gray0.6 cu. ft.--Smooth€23.21
LEWISBINS SN2013-12 RED Stack And Nest Bin 19-7/16 Inch Length Red | AF3PZR 8ARD8 SN2013-12 RED65 lbs.Red1.3 cu. ft.--Smooth€31.72
LEWISBINS SN2618-10 GREY Stack And Nest Bin 26-1/8 Inch Length Gray | AF3PZT 8ARE0 SN2618-10 GREY70 lbs.Gray2.1 cu. ft.--Smooth€47.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEWISBINS SN2217-10W GREEN Stack And Nest Bin 25-5/16 Inch Length Green