LEWISBINS SH2411-8 Grey Stack And Nest Bin 24 Inch Length Gray | AC8NBH 3CLT1

LEWISBINS SH2411-8 Grey Stack And Nest Bin 24 Inch Length Gray

Item: AC8NBH Model: SH2411-8 GreyCross Ref: 3CLT1
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemHD Stack and Nest Container
Capacity0.6 cu. ft.
ColorGray
FinishSmooth
Inside Height7 1/2"
Inside Length21 1/2"
Inside Width8 3/4"
Load Capacity500 lbs.
MaterialFiberglass Reinforced Polyester
No. Of Divider Slots Long0
No. Of Divider Slots Short0
Outside Height7 7/8"
Outside Length24"
Outside Width11 3/8"

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)19.81
Ship length (cm)49.02
Ship width (cm)26.67
HS code3923100000
Country of OriginUS

Product Variants

ProductModelColorCapacityLoad CapacityNo. Of Divider Slots LongNo. Of Divider Slots ShortFinishPrice
LEWISBINS SH2411-8 Green Stack And Nest Bin 24 Inch Length Green | AC8NBJ 3CLT2 SH2411-8 GreenGreen0.6 cu. ft.500 lbs.--Smooth-
RFQ
LEWISBINS SH1811-7 Grey Stack And Nest Bin 18 Inch Length Gray | AC8NBL 3CLT4 SH1811-7 GreyGray0.4 cu. ft.500 lbs.--Smooth-
RFQ
LEWISBINS SH1811-7 Red Stack And Nest Bin 18 Inch Length Red | AC8NBN 3CLT6 SH1811-7 RedRed0.4 cu. ft.500 lbs.--Smooth-
RFQ
LEWISBINS SH2416-8 Green Stack And Nest Bin 24 Inch Length Green | AC8NBQ 3CLT8 SH2416-8 GreenGreen0.9 cu. ft.500 lbs.--Smooth-
RFQ
LEWISBINS SH2416-8 Red Stack And Nest Bin 24 Inch Length Red | AC8NBR 3CLT9 SH2416-8 RedRed0.9 cu. ft.500 lbs.--Smooth-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEWISBINS SH2411-8 Grey Stack And Nest Bin 24 Inch Length Gray