Flat Shipping

Flat Shipping at €24.99 + VAT

LEWISBINS PB105-5 Green Hang/stack Bin 5h x 5-1/2w x 10-7/8d Green | AB6GQN 21P567

LEWISBINS PB105-5 Green Hang/stack Bin 5h x 5-1/2w x 10-7/8d Green

Item: AB6GQN Model: PB105-5 GreenCross Ref: 21P567
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHang and Stack Bin
ColorGreen
Inside Height4 3/4"
Inside Length10 1/4"
Inside Width4 3/8"
Load Capacity30 lbs.
MaterialPolypropylene
No. Of Divider Slots Long1
Outside Height5"
Outside Length10 7/8"
Outside Width5 1/2"
Use Divider No.Mfr. No. DPB10-5 DIV

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)11.94
Ship length (cm)26.92
Ship width (cm)13.97
HS code3923100000
Country of OriginUS

Product Variants

ProductModelColorMaterialLoad CapacityHeightInside HeightInside LengthInside WidthOutside LengthPrice
LEWISBINS PB54-3 Green Hang And Stack Bin 4-1/8 Inch Width 3 Inch Height | AB6GPW 21P551 PB54-3 GreenGreenPolypropylene15 lbs.-2.812"4 3/4"3.437"5 3/8"€2.20
LEWISBINS PB54-3 Stone Hang/stack Bin 3h x 4-1/8w x 5-3/8d Stone | AB6GPX 21P552 PB54-3 StoneStonePolypropylene15 lbs.-2.812"4 3/4"3.437"5 3/8"€2.12
LEWISBINS PB74-3 Blue Hang And Stack Bin 4-1/8 Inch Width 3 Inch Height | AB6GPY 21P553 PB74-3 BlueBluePolypropylene25 lbs.-2.812"6 3/4"3.437"7 3/8"€3.41
LEWISBINS PB74-3 Red Hang/stack Bin 3h x 4-1/8w x 7-3/8d Red | AB6GPZ 21P554 PB74-3 RedRedPolypropylene25 lbs.-2.812"6 3/4"3.437"7 3/8"€3.41
LEWISBINS PB74-3 Yellow Hang And Stack Bin 4-1/8 Inch Width 3 Inch Height | AB6GQA 21P555 PB74-3 YellowYellowPolypropylene25 lbs.-2.812"6 3/4"3.437"7 3/8"€3.41
LEWISBINS PB74-3 Green Hang/stack Bin 3h x 4-1/8w x 7-3/8d Green | AB6GQB 21P556 PB74-3 GreenGreenPolypropylene25 lbs.-2.812"6 3/4"3.437"7 3/8"€3.41
LEWISBINS PB74-3 Stone Hang/stack Bin 3h x 4-1/8w x 7-3/8d Stone | AB6GQC 21P557 PB74-3 StoneStonePolypropylene25 lbs.-2.812"6 3/4"3.437"7 3/8"€3.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEWISBINS PB105-5 Green Hang/stack Bin 5h x 5-1/2w x 10-7/8d Green
€10.70 /unit