Flat Shipping

Flat Shipping at €24.99 + VAT

LEWISBINS PB10-F Lt Blue Hang And Stack Bin 3-1/2 Inch Length 4 Inch Width | AC8NAT 3CLP5

LEWISBINS PB10-F Lt Blue Hang And Stack Bin 3-1/2 Inch Length 4 Inch Width

Item: AC8NAT Model: PB10-F Lt BlueCross Ref: 3CLP5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHang and Stack Bin
ColorBlue
Inside Height2"
Inside Length3"
Inside Width3 3/8"
Load Capacity10 lbs.
MaterialPolypropylene
Outside Height2"
Outside Length3 1/2"
Outside Width4"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.57
Ship length (cm)9.14
Ship width (cm)9.91
HS code3923100000
Country of OriginUS

Product Variants

ProductModelLoad CapacityInside HeightInside LengthInside WidthOutside LengthOutside WidthOutside HeightColorPrice
LEWISBINS PB10-X Lt Blue Hang And Stack Bin 3-1/2 Inch Length 4 Inch Width | AC8NAU 3CLP6 PB10-X Lt Blue10 lbs.2"3"3 3/8"3 1/2"4"2"Blue€5.35
LEWISBINS PB20-F Lt Blue Hang And Stack Bin 7 Inch Length Light Blue | AC8NAV 3CLP7 PB20-F Lt Blue25 lbs.2 7/8"6"3 3/8"7"4"2 7/8"Blue€3.75
LEWISBINS PB20-X Lt Blue Hang And Stack Bin 7 Inch Length Light Blue | AC8NAW 3CLP8 PB20-X Lt Blue25 lbs.2 7/8"6"3 3/8"7"4"2 7/8"Blue€11.99
LEWISBINS PB22-F Lt. Blue Hang And Stack Bin 6-5/8 Inch Length Light Blue | AC8NAX 3CLP9 PB22-F Lt. Blue25 lbs.2 7/8"6"8"6 5/8"8 3/4"2 7/8"Blue€13.86
LEWISBINS PB22-X Lt Blue Hang And Stack Bin 6-5/8 Inch Length Light Blue | AC8NAY 3CLR1 PB22-X Lt Blue25 lbs.2 7/8"6"8"6 5/8"8 3/4"2 7/8"Blue€12.85
LEWISBINS PB30-F Lt Blue Hang And Stack Bin 9-1/2 Inch Length Light Blue | AC8NAZ 3CLR2 PB30-F Lt Blue40 lbs.5"8 3/8"5"9 1/2"5 3/4"5"Blue€9.37
LEWISBINS PB30-X Lt Blue Hang And Stack Bin 9-1/2 Inch Length Light Blue | AC8NBA 3CLR3 PB30-X Lt Blue40 lbs.5"8 3/8"5"9 1/2"5 3/4"5"Blue€17.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEWISBINS PB10-F Lt Blue Hang And Stack Bin 3-1/2 Inch Length 4 Inch Width
€9.29 /unit