LEWISBINS DC3120-SXL BUY 3S Esd Divider Box 22-7/16 x 12 Inch Black | AF4XLC 9NUC5

LEWISBINS DC3120-SXL BUY 3S Esd Divider Box 22-7/16 x 12 Inch Black

Item: AF4XLC Model: DC3120-SXL BUY 3SCross Ref: 9NUC5
In Stock

Get it by Wednesday, Jun 11

€98.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemESD Divider Box
ColorBlack
Divider ColorGray
FinishRibbed
Inside Height11.9"
Inside Length20.3"
Inside Width15.3"
Load Capacity6 lbs.
MaterialHDPE
No. Of Divider Slots Long11
No. Of Divider Slots Short15
Outside Height12"
Outside Length22.437"
Outside Width17.437"
Use Divider No.Mfr. No. DH3000
Volume2 cu. ft.
Overall Height12"
Overall Length22 3/8"
Overall Width17 3/8"
Storage Capacity2 cu. ft.

Shipping Info:

Ship weight (kg) 2.6775
Ship height (cm)30.48
Ship length (cm)56.9
Ship width (cm)44.2
HS code3923100000
Country of OriginUS

Product Variants

ProductModelOutside LengthOutside WidthVolumeDivider ColorInside HeightNo. Of Divider Slots LongNo. Of Divider Slots ShortOutside HeightPrice
LEWISBINS DC1035-SXL BUY 16S Esd Divider Box 10-7/8 x 3-1/2 Inch Black | AF3PXQ 8APE2 DC1035-SXL BUY 16S10 7/8"8 3/8"0.11 cu. ft.Gray3 2/5"573 1/2"€13.29
LEWISBINS DC2035-XL Esd Divider Box 16-1/2 x 11 x 3-1/2 Inch Black | AF3PXR 8APE3 DC2035-XL16 1/2"11"0.24 cu. ft.Gray3 2/5"7113 1/2"€22.76
LEWISBINS DC2060-SXL BUY 8S Esd Divider Box 16-1/2 x 11 x 6 Inch Black | AF3PXT 8APE4 DC2060-SXL BUY 8S16 1/2"11"0.43 cu. ft.Gray5.9"7116"€23.59
LEWISBINS DC3080-SXL BUY 4S Esd Divider Box 22-7/16 x 8 Inch Black | AF3PXV 8APE7 DC3080-SXL BUY 4S22.437"17.437"1.32 cu. ft.Gray7.9"11158"€71.36
LEWISBINS DC2050 XL Esd Divider Box 16-1/2 x 11 x 5 Inch Black | AF3XKT 8ECF8 DC2050 XL16 1/2"11"0.36 cu. ft.Gray5"7115"€27.24
LEWISBINS DC3050 XL Esd Divider Box 22-1/2 x 17-1/2 x 5 Inch Black | AF3XKY 8ECT8 DC3050 XL22 1/2"17 1/2"0.79 cu. ft.Black5"11155"€57.74
LEWISBINS DC1050-SXL Esd Divider Box 10-7/8 x 3-1/2 Inch Black | AF4RQB 9HN47 DC1050-SXL10 7/8"8 3/8"0.16 cu. ft.Gray4.9"573 1/2"€17.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEWISBINS DC3120-SXL BUY 3S Esd Divider Box 22-7/16 x 12 Inch Black
€98.31 /unit