Flat Shipping

Flat Shipping at €24.99 + VAT

LEWISBINS DC2080-SXL BUY 6S Esd Divider Box 16-1/2 x 11 x 8 Inch Black | AF4VUZ 9LUX3

LEWISBINS DC2080-SXL BUY 6S Esd Divider Box 16-1/2 x 11 x 8 Inch Black

Item: AF4VUZ Model: DC2080-SXL BUY 6SCross Ref: 9LUX3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemESD Divider Box
ColorBlack
Divider ColorGray
FinishRibbed
Inside Height7.9"
Inside Length15.1"
Inside Width9.3"
Load Capacity2 lbs.
MaterialHDPE
No. Of Divider Slots Long7
No. Of Divider Slots Short11
Outside Height8"
Outside Length16 1/2"
Outside Width11"
Use Divider No.Mfr. No. DH2000
Volume0.59 cu. ft.
Includes DividersNo
Includes LidNo
Number Of Dividers18
Number Of Long Divider Slots7
Number Of Short Divider Slots11
Overall Height8"
Overall Length16 1/2"
Overall Width10 7/8"
Storage Capacity0.6 cu. ft.
Surface ResistivityLess than 1 x 10^6 ohms/sq.

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)20.32
Ship length (cm)41.91
Ship width (cm)27.94
HS code3923100000
Country of OriginUS

Product Variants

ProductModelOutside LengthOutside WidthVolumeDivider ColorInside HeightNo. Of Divider Slots LongNo. Of Divider Slots ShortOutside HeightPrice
LEWISBINS DC1035-SXL BUY 16S Esd Divider Box 10-7/8 x 3-1/2 Inch Black | AF3PXQ 8APE2 DC1035-SXL BUY 16S10 7/8"8 3/8"0.11 cu. ft.Gray3 2/5"573 1/2"€13.29
LEWISBINS DC2035-XL Esd Divider Box 16-1/2 x 11 x 3-1/2 Inch Black | AF3PXR 8APE3 DC2035-XL16 1/2"11"0.24 cu. ft.Gray3 2/5"7113 1/2"€22.76
LEWISBINS DC2060-SXL BUY 8S Esd Divider Box 16-1/2 x 11 x 6 Inch Black | AF3PXT 8APE4 DC2060-SXL BUY 8S16 1/2"11"0.43 cu. ft.Gray5.9"7116"€23.59
LEWISBINS DC3080-SXL BUY 4S Esd Divider Box 22-7/16 x 8 Inch Black | AF3PXV 8APE7 DC3080-SXL BUY 4S22.437"17.437"1.32 cu. ft.Gray7.9"11158"€71.36
LEWISBINS DC2050 XL Esd Divider Box 16-1/2 x 11 x 5 Inch Black | AF3XKT 8ECF8 DC2050 XL16 1/2"11"0.36 cu. ft.Gray5"7115"€27.24
LEWISBINS DC3050 XL Esd Divider Box 22-1/2 x 17-1/2 x 5 Inch Black | AF3XKY 8ECT8 DC3050 XL22 1/2"17 1/2"0.79 cu. ft.Black5"11155"€57.74
LEWISBINS DC1050-SXL Esd Divider Box 10-7/8 x 3-1/2 Inch Black | AF4RQB 9HN47 DC1050-SXL10 7/8"8 3/8"0.16 cu. ft.Gray4.9"573 1/2"€17.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEWISBINS DC2080-SXL BUY 6S Esd Divider Box 16-1/2 x 11 x 8 Inch Black
€34.07 /unit